Acclaim™ Phenyl-1 HPLC Columns
Actual product may vary
Thermo Scientific™

Acclaim™ Phenyl-1 HPLC Columns

Green features
Use for high-resolution analysis of aromatic analytes, including glucocorticosteroids, estrogens, fat-soluble vitamins, and phospholipids.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Diameter (Metric)Particle Size
071969150 mm4.6 mm3 μm
071970150 mm3 mm3 μm
071971150 mm2.1 mm3 μm
079697250 mm4.6 mm5 μm
07197410 mm3 mm3 μm
Catalog number 071969
Price (USD)
1,109.38
Each
Length (Metric):
150 mm
Diameter (Metric):
4.6 mm
Particle Size:
3 μm
Price (USD)
1,109.38
Each
For unique selectivity of aromatic compounds and superior chromatographic performance, choose Thermo Scientific™ Acclaim™ Phenyl-1 reversed-phase LC columns. The specially designed bonded phase displays greater π-π interaction than other phenyl phases and provides enhanced aromatic selectivity and higher hydrophobic retention. These columns are ideally suited for the analysis of aromatic analytes, including glucocorticosteroids, estrogens, fat-soluble vitamins, and phospholipids.
High Aromatic Selectivity for the Separation of Aromatic Compounds
  • High hydrophobic retention
  • Compatibility with highly aqueous mobile phase
  • High efficiency and rugged packing
  • Extremely low bleed, fully compatible with MS
  • Stable between pH 2 and 8
  • Available in 3 and 5μm particle sizes and 4.6, 3.0, and 2.1mm diameters, with an average pore diameter of 120Å
About the Acclaim Family of HPLC Columns

Achieve the high standards set by modern HPLC and LC/MS methods with the Acclaim family of reversed-phase columns. These ultrapure silica-based columns with advanced column bonding and endcapping technologies provide complementary selectivity, high column efficiencies, and ultra-high resolution for a wide variety of applications.

  • Broad spectrum of stationary phases, including conventional C8 and C18 phases, polar embedded phases, and specialty phases including wide-pore, are available to meet your specific application needs
  • Performance tested to ensure high quality and reliability for pharmaceutical, biopharmaceutical, environmental, food, and other industrial chromatographic separations
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Column FormatAnalytical Column
Column TypeReversed Phase
EndcappedYes
For Use WithLC/MS
Green FeaturesFSC
Max. Pressure8500 psi (586 bar)
Packing MaterialSpherical, Fully Porous, Ultrapure Silica
QuantityEach
Stationary PhasePhenyl (Ph)
Surface Area300 m²/g
Temperature60°C
USP TypeL11
Carbon Load13%
Diameter (Metric)4.6 mm
Length (Metric)150 mm
Particle Size3 μm
PhaseReversed Phase
Pore Size120 Å
Product LineAcclaim
pH2 to 8
Unit SizeEach