Acclaim™ Carbamate HPLC Columns
Thermo Scientific™

Acclaim™ Carbamate HPLC Columns

Green features
Achieve baseline separation of carbamate specified in U.S. EPA Method 531.2 with high-efficiency Thermo Scientific™ Acclaim™ Carbamate LC Columns.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Diameter (Metric)Particle Size
072924250 mm4.6 mm5 μm
072926150 mm3 mm3 μm
Catalog number 072924
Price (USD)
-
Length (Metric):
250 mm
Diameter (Metric):
4.6 mm
Particle Size:
5 μm
Achieve baseline separation of carbamate pesticides (N-methylcarbamate and N-methylcarbamoyloxime pesticides) specified in U.S. EPA Method 531.2 by using Thermo Scientific™ Acclaim™ Carbamate LC Columns. These high-efficiency columns are compatible with both binary (methanol/water) and ternary (acetonitrile/methanol/water) mobile phase gradients for greater flexibility. Use these extremely low bleed columns with either LC/post-column derivatization/fluorescence or LC/MS detection for the ultimate sensitivity.

Multiple Column Formats Meet Your Specific Analysis Needs

  • 5μm, 4.6 × 250mm Column: Sets the standard for the highest resolution with post-column reaction (PCR) and fluorescence detection (FLD)
  • 3μm, 4.6×150mm Column: Saves time and increases sample throughput
  • 3μm, 3.0×150mm Column: Saves time and reduces solvent consumption
  • 3μm, 2.1×150mm Column: Suited for LC/MS, to achieve the lowest possible detection limits 
  • Two RSLC, 2.2μm Columns (2.1×100mm and 2.1×150mm): Provide high-resolution, high-throughput separations

About the Family of Acclaim Specialty HPLC Columns

Acclaim specialty columns have been developed, manufactured and tested to meet the separation needs of specific applications. These columns are based on novel and unique chemistries and provide superior resolution with ease of use.

  • Use-tested to guarantee consistent separations
  • Ideal selectivity for separating specific target analytes
  • Excellent peak shapes 
  • Performance tested to ensure high quality and reliability for specific chromatographic separations
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Column ChemistryProprietary Alkyl Group
Column FormatAnalytical Column
Column TypeSpecialty/Application Specific
EndcappedYes
Flow Rate0.8 to 1.6 mL/min
For Use WithLC/MS
Green FeaturesFSC
Max. Pressure6000 psi (415 bar)
Packing MaterialSpherical, Fully Porous, Ultrapure Silica
Particle ShapeSpherical
Product TypeAnalytical Column
QuantityEach
Stationary PhaseProprietary
Surface Area300 m²/g
Temperature60°C
Diameter (Metric)4.6 mm
Length (Metric)250 mm
Particle Size5 μm
Pore Size120 Å
Product LineAcclaim
pH3 to 7
Unit SizeEach