Dionex™ SolEx™ C8 Silica-Based SPE Cartridges
Actual product may vary
Dionex™ SolEx™ C8 Silica-Based SPE Cartridges
Dionex™ SolEx™ C8 Silica-Based SPE Cartridges
Thermo Scientific™

Dionex™ SolEx™ C8 Silica-Based SPE Cartridges

Concentrate pesticides, herbicides, hydrocarbons, and other organic contaminants from water, extract pesticides and perform trace analysis using these C8 SPE cartridges.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDescription
0744151 mL; 0.1 g of packing
0744116 mL; 1.0 gram of Packing
0744133 mL; 0.5 gram of Packing
0758970.5 g endcapped, clean
Catalog number 074415
Price (USD)
273.00
Pack of 100
Description:
1 mL; 0.1 g of packing
Price (USD)
273.00
Pack of 100
Concentrate pesticides, herbicides, hydrocarbons, and other organic contaminants from water as approved by the U.S. EPA Methods using Thermo Scientific™ Dionex™ C8 Silica-Based SPE Cartridges. Use the phthalate-free version of the SPE cartridge to extract pesticides from water and perform trace analysis. Dionex SolEx Cartridges are designed for use with the Thermo Scientific™ Dionex™ AutoTrace™ 280 SPE system or other SPE instrumentation such as vacuum manifolds.
  • Regular C8 SPE Cartridges are available in 1, 3, and 6mL barrels.
  • Pthalate-free versions are available in 6mL barrels and feature Teflon frits and are packed in mylar bags to minimize phthalate contamination.

About Dionex SolEx SPE Cartridges

Dionex SolEx SPE Cartridges extract organic pollutants from a liquid sample off-line using a solid-phase adsorbent. The cartridges employ a variety of chemistries depending on the application. The silica- or carbon-based absorbents are bound or encapsulated in a membrane filter (called disk format), or packed in a cartridge (syringe bodies). Water (ground, waste, and drinking) is the most common liquid sample extracted, but these SPE cartridges are also used to extract contaminants from milk, fruit juices, urine, and other matrices. These cartridges are designed for use with Dionex AutoTrace 280 SPE system or other SPE instrumentation and vacuum manifolds.


Silica-Based or Polymeric-How to Choose?

The decision to choose polymeric or silica-based stationary phase products for SPE is generally guided by pH requirements and relative retention of targets and matrix on the phase. Bonded silica products have a safe operating range generally pH 3-8. The bonded silica phases are generally non-aromatic which means that highly aromatic targets can be more easily eluted with organic solvents. Highly polar targets are generally not well-retained and selectivity among species containing aromatic rings can be limited. These silica phases are generally not mixed-mode.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Description1 mL; 0.1 g of packing
QuantityPack of 100
For Use With (Equipment)AutoTrace 280 System
Particle Size40 to 63 μm
SorbentSolEx C8
TypeC8 SPE Cartridge
Unit SizePack of 100