Dionex™ IonSwift™ MAC Monolith Anion Concentrator Columns (MAC-100, MAC-200) for IC
Actual product may vary
Thermo Scientific™

Dionex™ IonSwift™ MAC Monolith Anion Concentrator Columns (MAC-100, MAC-200) for IC

Green features
Concentrate anions for general purpose or 2D-IC water analyses using these ultraclean, ultralow-backpressure, low-void volume monolithic concentrator columns.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDiameter (Metric)Description
0747020.5 mmMAC-100
0754610.75 mmMAC-200
Catalog number 074702
Price (USD)
-
Diameter (Metric):
0.5 mm
Description:
MAC-100
Use these ultraclean (low sulfate), ultralow-backpressure, low-void volume monolithic anion-exchange columns to concentrate anions for water sample analyses. Choose the Thermo Scientific™ Dionex™ IonSwift™ MAC-100 Monolith Anion Concentrator for general purpose, high purity water analysis. Choose the Thermo Scientific™ Dionex™ IonSwift™ MAC-200 Monolith Anion Concentrator Column for 2D-IC capillary applications such as trace bromate or perchlorate in drinking water.
Reduce Detection Limits in Water Analysis by 2-5 Orders of Magnitude

Designed primarily for high-purity water analysis, these concentrator columns retain anions from a measured volume of aqueous sample matrix, concentrating the analyte species and lowering detection limits by 2-5 orders of magnitude.

Dionex IonSwift MAX-100 columns
  • Ultra-low backpressure operation (< 60 psi at 12μL/min)
  • 0.17μeq/column capacity
  • Low void volume (∼10μL)
  • Single format (0.5x80mm) for use with Dionex IonPac capillary columns and Dionex IonSwift columns
  • Compatible with the Dionex AS, AS-DV, AS-AP, AS-HV Autosamplers, pressurized bottles, syringes, and a single piston sample delivery pump (Dionex AXP Auxiliary Pump)
Dionex IonSwift MAX-200 columns
  • Ultra-low backpressure operation (< 60 psi at 1mL/min)
  • 0.24μeq/column capacity
  • Low void volume (∼23μL)
  • Single format (0.75x80mm) for use with 2D-IC applications
Eluent compatibility
  • Recommended for carbonate/bicarbonate, borate, and hydroxide eluents with or without solvents
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Column Capacity0.17 μeq
Column ChemistryHydroxide, Carbonate/Bicarbonate, or Borate
Crosslinking6% DVB
DescriptionMAC-100
Flow Rate0.12 to 0.2 mL/min.
For Use With (Application)Anion Concentration
For Use With (Equipment)AS Autosampler, Syringe, and AXP Pump
Green FeaturesFSC
HydrophobicityVery Low
Max. Pressure3000 psi (207 bar)
Packing MaterialMonolithic
Particle SizeMonolith
QuantityEach 1
Solvent CompatibilitypH 0 to 14, Hydroxide, Carbonate/Bicarbonate, or Borate Eluents, 1 to 100% HPLC Solvents
Solvents1 to 100% HPLC Solvents
Stationary PhaseIonSwift MAC Monolith Anion
Void Volume (Metric)10 μL
Column TypeAnion Exchange Column
Diameter (Metric)0.5 mm
Length (Metric)80 mm
Unit SizeEach 1