Dionex™ AS-AP Autosampler
Actual product may vary
Dionex™ AS-AP Autosampler
Dionex™ AS-AP Autosampler
Dionex™ AS-AP Autosampler
Dionex™ AS-AP Autosampler
Dionex™ AS-AP Autosampler
Dionex™ AS-AP Autosampler
Thermo Scientific™

Dionex™ AS-AP Autosampler

Get automated IC sample preparation and advanced applications including dilutions and fraction collection using this autosampler.

Have Questions?
Change viewbuttonViewtableView
Catalog NumberIncludes
074926Tray Temperature Control Option
074921Autosampler Only
07965610 mL trays (3) and vials
Catalog number 074926
Price (USD)
-
Includes:
Tray Temperature Control Option
Save time, simplify workflows and ensure robust results with the powerful Thermo Scientific™ Dionex™ AS-AP Autosampler. Replace labor-intensive methods with automated sample preparation. Dionex AS-AP autosampler supports any Thermo Scientific Dionex ICS ion chromatography system with simultaneous or sequential injections. It's easy to automate via the Thermo Scientific™ Chromeleon™ Chromatography Data System (CDS). Optional sample cooling and fraction collection/re-injection streamline even the toughest applications.

Precise, Reliable Performance

  • Save time with customized automated sample preparation
  • Accomplish high reproducibility at RSDs less than 0.3%
  • Analyze worry-free with the all-PEEK needle and flow path
  • Sample reliably from many vial and well-plate sizes with a moving needle design
  • Get efficient analyses with fast cycle times (<30s for 5μL injection) and high sample capacity (from 81 samples in 10mL vials to 1152 in micro well plates)

Flexible Applications

  • Robust trace analysis with large-volume support
  • Low detection limits with automated matrix elimination and sample preconcentration
  • Simplified methods using automated internal standard addition, sample dilution and precolumn derivatization

Powerful Options

  • Protection for thermally sensitive samples with precise sample tray cooling (4 to 60°C)
  • Easy simultaneous or sequential injection to two ICS systems without cross-contamination of chemistries
  • Effortless, automated fraction collection and re-injection as well as AutoDilution and resampling
Specifications
Carryover<0.01% with 500 μL flush volume
Electrical Requirements90 to 265 VAC 47/63 Hz
Frequency47/63 Hz
IncludesTray Temperature Control Option
Injection Cycle Time<30 sec.
Injection Volume PrecisionFixed loop <0.3% RSD at 20 μL; Partial loop <0.5% RSD (at 20 μL)
Operating Temperature4°C to 60°C
Voltage90 to 265 VAC
Weight (Metric)26.8 kg
Injection TypeSimultaneous or Sequential
Injection Volume Range1 to 100 μL in 0.1 μL increments; 100 to 7500 μL in 1 μL increments
Product TypeAS-AP Autosampler
Sample Capacity81 x 10 mL Vials; 120 x 1.5 mL Vials; 3 x 96-Well Plates; 3 x 384-Well Plates
Thermostatting4°C to 60°C
Volume (Metric)1 to 100, 100 to 7500 μL
Unit SizeEach