Dionex™ IonSwift™ MCC-100 Monolith Cation Concentrator Columns
Actual product may vary
Thermo Scientific™

Dionex™ IonSwift™ MCC-100 Monolith Cation Concentrator Columns

Concentrate cations for general purpose high-purity water analyses and for trace ammonium and amines in high salt matrices by 2D-IC using ultralow pressure concentrator columns.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDiameter (Metric)Description
0754630.75 mmMCC-200
0754620.5 mmMCC-100
Catalog number 075463
Price (MXN)
-
Diameter (Metric):
0.75 mm
Description:
MCC-200
Provide ultralow pressure cation concentration for high-purity water analyses with Thermo Scientific™ Dionex™ IonSwift™ MCC-100 and MCC-200 Monolith Cation Concentrator columns. Use the Dionex IonSwift MCC-100 concentrator for general purpose applications. Use Dionex IonSwift MCC-200 Monolith Cation Concentrator Column for 2D-IC analysis for trace ammonium and amines in high salt matrices. Both monolithic cation-exchange concentrators have a very low void volume. They use a pressurized bottle, syringes, the Dionex autosamplers, and a single piston sample delivery pump for sample loading.
Reduce Detection Limits in Water Analysis by 2-5 Orders of Magnitude

Dionex IonSwift cation concentrator columns are designed primarily for high-purity water analysis. The concentrator column strips cations from a measured volume of aqueous sample matrix, concentrating the analyte species and lowering detection limits by 2-5 orders of magnitude.

Dionex IonSwift MCC-100 Concentrators
  • Ultralow backpressure operation (< 60 psi at 0.12mL/min)
  • 0.72μeq/column capacity
  • Low void volume (∼10μL)
  • Single format (0.5x80mm) designed for use with Dionex IonPac capillary columns
  • Compatible with the Dionex AS, AS-DV, AS-AP, AS-HV Autosamplers, pressurized bottles, syringes, and a single piston sample delivery pump (Dionex AXP Auxiliary Pump)
Dionex IonSwift MCC-200 Concentrators
  • Ultralow backpressure operation (< 60psi at 1mL/min)
  • 1.57μeq/column capacity
  • Low void volume (∼23μL)
  • Single format (0.75x80mm) for use with 2D-IC applications
Sampling and eluent compatibility (both concentrators)
  • Recommended for carboxylated columns and MSA or sulfuric acid eluents with or without solvents
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Column Capacity1.57 μeq
Column ChemistryMSA and Sulfuric Acid
Crosslinking6% DVB
DescriptionMCC-200
Flow Rate1.0 to 1.5 mL/min.
For Use With (Application)Cation Concentration
For Use With (Equipment)AS Autosampler, Syringe, and AXP Pump
HydrophobicityVery Low
Max. Pressure3000 psi (207 bar)
Packing MaterialMonolithic
Particle SizeMonolith
QuantityEach 1
Solvent CompatibilitypH 0 to 14, MSA and Sulfuric Acid Eluents, 1 to 100% HPLC Solvents
Solvents1 to 100% HPLC Solvents
Stationary PhaseIonSwift MCC-100 Monolith Cation
Void Volume (Metric)23 μL
Column TypeCation Exchange Column
Diameter (Metric)0.75 mm
Length (Metric)80 mm
Unit SizeEach 1