Dionex™ SolEx™ C18 Silica-Based SPE Cartridges
Dionex™ SolEx™ C18 Silica-Based SPE Cartridges
Actual product may vary
Dionex™ SolEx™ C18 Silica-Based SPE Cartridges
Dionex™ SolEx™ C18 Silica-Based SPE Cartridges
Dionex™ SolEx™ C18 Silica-Based SPE Cartridges
Dionex™ SolEx™ C18 Silica-Based SPE Cartridges
Dionex™ SolEx™ C18 Silica-Based SPE Cartridges
Dionex™ SolEx™ C18 Silica-Based SPE Cartridges
Dionex™ SolEx™ C18 Silica-Based SPE Cartridges
Dionex™ SolEx™ C18 Silica-Based SPE Cartridges
Thermo Scientific™

Dionex™ SolEx™ C18 Silica-Based SPE Cartridges

Concentrate pesticides, herbicides, hydrocarbons, and other organic contaminants from water, extract pesticides and perform trace analysis using these C18 SPE cartridges.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDescription
075896phthalate-free, 1.5 g, clean
0744123 mL, 0.5 gram of packing
074416Unendcapped 6 mL, 1.0 gram of packing
0744176 mL, 0.5 gram of packing
0746231 mL, 0.1 g of packing
0758951 g endcapped, clean
Catalog number 075896
Price (USD)
249.00
Pack of 30
Add to cart
Description:
phthalate-free, 1.5 g, clean
Price (USD)
249.00
Pack of 30
Add to cart
Concentrate pesticides, herbicides, hydrocarbons, and other organic contaminants in water as approved by the U.S. EPA Methods using Thermo Scientific™ Dionex™ C18 Silica-Based SPE. Use the phthalate-free version of the SPE cartridge to extract pesticides from water and perform trace analyses. The Dionex™ SolEx™ C18-525 SPE Cartridge is for extraction of semivolatiles in drinking water for their lower method detection using U.S. EPA Method 525.2. These cartridges are designed for use with the Thermo Scientific™ Dionex™ AutoTrace™ 280 SPE system or other SPE instrumentation such as vacuum manifolds.
  • Regular versions are available in 1, 3, and 6mL barrels.
  • C18 pthalate-free version is available in 6mL barrels and feature Teflon frits and are packed in mylar bags to minimize phthalate contamination.

About Dionex SolEx SPE Cartridges

Dionex SolEx SPE Cartridges extract organic pollutants from a liquid sample off-line using a solid-phase adsorbent. The cartridges employ a variety of chemistries depending on the application. The silica- or carbon-based absorbents are bound or encapsulated in a membrane filter (called disk format), or packed in a cartridge (syringe bodies). Water (ground, waste, and drinking) is the most common liquid sample extracted, but these SPE cartridges are also used to extract contaminants from milk, fruit juices, urine, and other matrices. These cartridges are designed for use with Dionex AutoTrace 280 SPE system or other SPE instrumentation and vacuum manifolds.


Silica-Based or Polymeric-How to Choose?

The decision to choose polymeric or silica-based stationary phase products for SPE is generally guided by pH requirements and relative retention of targets and matrix on the phase. Bonded silica products have a safe operating range generally pH 3-8. The bonded silica phases are generally non-aromatic which means that highly aromatic targets can be more easily eluted with organic solvents. Highly polar targets are generally not well-retained and selectivity among species containing aromatic rings can be limited. These silica phases are generally not mixed-mode.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Descriptionphthalate-free, 1.5 g, clean
For Use With (Application)EPA Method 525.2
QuantityPack of 30
For Use With (Equipment)AutoTrace 280 System
Particle Size40 to 63 μm
SorbentSolEx C18
TypeC18 SPE Cartridge
Unit SizePack of 30