Dionex™ AS-DV Autosampler PolyVials and Caps
Actual product may vary
Thermo Scientific™

Dionex™ AS-DV Autosampler PolyVials and Caps

Employ convenient packs of 0.5mL or 5.0mL sample vials, plain or filter caps, and vial accessories for the Thermo Scientific™ Dionex™ AS-DV Autosampler.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberProduct TypeFor Use With (Equipment)Volume (Metric)Includes
079797Plain Caps5 mL AS-DV PolyVials0.5 mLPlain caps only
038008PolyVialsAS-DV Autosampler5 mLVials only
038010PolyVialsAS-DV Autosampler0.5 mLVials only
038141PolyVialsAS-DV Autosampler5 mL20 μL Filter Caps
038142PolyVialsAS-DV Autosampler0.5 mLVials + 20 μL Filter Caps
039532PolyVialsAS-DV Autosampler5 mLPlain Caps
042014PolyVialsAS-DV Autosampler0.5 mLPlain Caps
038009Filter Caps5 mL AS-DV PolyVials5 mLFilter caps only
038011Filter Caps0.5 mL AS-DV PolyVials0.5 mLFilter caps only
039528Plain Caps5 mL AS-DV PolyVials5 mLPlain caps only
042154Plain Cap0.5 mL AS-DV PolyVials0.5 mLPlain Cap
Catalog number 079797
Price (USD)
92.70
Each 250
Product Type:
Plain Caps
For Use With (Equipment):
5 mL AS-DV PolyVials
Volume (Metric):
0.5 mL
Includes:
Plain caps only
Price (USD)
92.70
Each 250

Available in 0.5 mL and 5.0 mL sizes, Thermo Scientific™ Dionex™ AS-DV Autosampler PolyVials are supplied in packs of 250, with and without plain or filter caps. Choose from compatible vial holders, adapters and a vial cap removal tool to complete your setup for the AS-DV Autosampler.

Ordering Information:

Supplied in packs of 250, with and without caps

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
For Use With (Equipment)5 mL AS-DV PolyVials
IncludesPlain caps only
QuantityEach 250
Product TypePlain Caps
Volume (Metric)0.5 mL
Unit SizeEach 250