Orion™ Epoxy Bodied Polarographic Dissolved Oxygen Electrode
Thermo Scientific™

Orion™ Epoxy Bodied Polarographic Dissolved Oxygen Electrode

Ensure dependable dissolved oxygen readings, wherever your analysis takes you.
Have Questions?
Catalog NumberLength (Metric) Cable
081010MD3 m
Catalog number 081010MD
Price (USD)
766.80
Online exclusive
852.00
Save 85.20
Each
Length (Metric) Cable:
3 m
Price (USD)
766.80
Online exclusive
852.00
Save 85.20
Each
Featuring automatic temperature compensation for accurate readings, the polarographic dissolved oxygen electrodes also offer convenient screw-on replacement membrane caps. This design significantly reduces electrode servicing time and eliminates common assembly issues. The versatility of these electrodes makes them compatible with a wide spectrum of applications, including water and wastewater analysis, beer and wine testing, and demanding field work.
 

Solutions required

  • Electrolyte
  • 080514 Polarographic electrolyte solution, 60 mL

Accessories

  • 080113 Maintenance kit for 081010MD, includes 2 membrane caps, electrolyte solution ROSS pH and polishing disk
  • 081003 3 Membrane caps
  • 080017 Calibration sleeve
  • 080160 BOD adapter
  • 081045 Plastic probe guard

Items included with

  • 080113 Maintenance kit for 081010MD, includes 2 membrane caps, electrolyte solution ROSS pH and polishing disk

Warranty period

  • 12 months from date of purchase
Specifications
DescriptionCompatible w/Star Series meters
Drift<1%/day
For Use With (Equipment)Orion Star Series Meters
Length (English) Cable9.8 ft.
Length (Metric) Cable3 m
Min. Sample Flow20 cm/sec.
Response Time90% of final value in 10 sec.
Dissolved Oxygen (Concentration Range)0 to 90 mg/L
Sensor TypesDissolved Oxygen
Temperature (Metric) Operating0°C to 50°C
TypeDO Probe, Epoxy
Unit SizeEach