GlycanPac™ AXH-1 HPLC Columns
Thermo Scientific™

GlycanPac™ AXH-1 HPLC Columns

Green features
Use this glycan analysis column for qualitative, quantitative, and structural characterization of uncharged and charged glycans present in biological molecules.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Diameter (Metric)Particle Size
082468150 mm4.6 mm3 μm
082469150 mm3 mm3 μm
082470150 mm2.1 mm3 μm
082472150 mm2.1 mm1.9 μm
082473100 mm2.1 mm1.9 μm
082521250 mm2.1 mm1.9 μm
08247510 mm3 mm3 μm
08247410 mm4.6 mm3 μm
08247610 mm2.1 mm3 μm
Catalog number 082468
Price (USD)
1,386.98
Each
Length (Metric):
150 mm
Diameter (Metric):
4.6 mm
Particle Size:
3 μm
Price (USD)
1,386.98
Each
Use Thermo Scientific™ GlycanPac™ AXH-1 LC Columns for qualitative, quantitative, and structural characterization of uncharged and charged glycans present in biological molecules. This high-performance, silica-based high-performance liquid chromatography (HPLC) column provides simultaneous separation of glycans by charge, size and polarity. Achieve high-resolution and high-throughput analysis with unique selectivity for biologically important glycans, either labeled or native, by LC-fluorescence and LC-mass spectrometry (MS) methods.

The GlycanPac AXH-1 LC column, based on innovative mixed-mode surface chemistry, combines both weak anion-exchange (WAX) and hydrophilic interaction (HILIC) retention mechanisms for optimal selectivity and resolution power. The WAX functionality provides retention and selectivity for negatively charged glycans while the HILIC mode facilitates the separation of glycans of the same charge according to their polarity and size. As a result, the GlycanPac AXH-1 LC column provides unparalleled capabilities for glycan separations.

Unique Glycan Selectivity Based on Charge, Size and Polarity

  • Excellent resolution for both native and labeled glycans
  • Useful for both high-resolution glycan profile characterization and easy quantification of glycans based on charge
  • Compatible with fluorescence and MS detection methods
  • High chromatographic efficiency and excellent column stability

GlycanPac AXH-1 LC columns are based on high-purity and spherical silica substrates in both 1.9 and 3μm sizes for UHPLC and standard HPLC applications, respectively. The various dimensions of GlycanPac AXH-1 LC columns meet the needs of your applications with different resolutions, throughput and instrument requirements.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Column FormatAnalytical Column
Column TypeMixed Mode
For Use With (Application)High-Performance Liquid Chromatography (HPLC)
Green FeaturesFSC
Max. Pressure6000 psi (415 bar)
Packing MaterialSpherical, Fully Porous, Ultrapure Silica
Particle ShapeSpherical silica
Product TypeHPLC Column
QuantityEach
Stationary PhaseProprietary
Surface Area300 m²/g
Temperature60°C
Diameter (Metric)4.6 mm
Length (Metric)150 mm
Particle Size3 μm
PhaseHILIC and Ion Exchange
Pore Size120 Å
Product LineGlycanPac
TechniqueBio-LC
pH2 to 8
Unit SizeEach