Orion™ Epoxy Bodied Polarographic Dissolved Oxygen Electrodes
Actual product may vary
Orion™ Epoxy Bodied Polarographic Dissolved Oxygen Electrodes
Orion™ Epoxy Bodied Polarographic Dissolved Oxygen Electrodes
Orion™ Epoxy Bodied Polarographic Dissolved Oxygen Electrodes
Orion™ Epoxy Bodied Polarographic Dissolved Oxygen Electrodes
Thermo Scientific™

Orion™ Epoxy Bodied Polarographic Dissolved Oxygen Electrodes

Get accurate dissolved oxygen readings, effortlessly, in the lab or on-site.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (English) Cable
083025MD32.81 ft.
083005MD4.9 ft.
083010MD9.8 ft.
Catalog number 083025MD
Price (USD)
1,215.00
Online exclusive
1,350.00
Save 135.00
Each
Length (English) Cable:
32.81 ft.
Price (USD)
1,215.00
Online exclusive
1,350.00
Save 135.00
Each
Thermo Scientific Orion polarographic DO electrode 083010MD complies with SM 4500-O G, ASTM D888-09 (B).
 

Featuring automatic temperature compensation for accurate readings, the polarographic dissolved oxygen electrodes also offer convenient screw-on replacement membrane caps. This design significantly reduces electrode servicing time and eliminates common assembly issues. The versatility of these electrodes makes them compatible with a wide spectrum of applications, including water and wastewater analysis, beer and wine testing, and demanding field work. The electrodes are available with cable lengths ranging from 1.5 to 10 meters.

Solutions required:

Electrolyte

  • 080514 Polarographic electrolyte solution, 60 mL

Accessories

  • 080513 Maintenance kit includes 2 membrane caps, electrolyte solution 080514 and polishing disk
  • 080515 1 Membrane cap
  • 080017 Calibration sleeve
  • 080360 BOD adapter
  • 081045 Plastic probe guard

Items included with

  • 080514 Polarographic electrolyte solution. 60 mL 1 bottle
  • 080515 1 Membrane cap

Warranty period

  • 12 months from date of purchase
Specifications
Certifications/ComplianceASTM D888, Standard Methods 4500-O G or H, ISO 5814
Connections9-pin MiniDIN
Description10m cable
Drift∼0.1%/day
For Use With (Equipment)Orion Star Series Meters
Length (English) Cable32.81 ft.
Length (Metric) Cable10 m
Max. Overpressure6 bar
Min. Sample Flow10 cm/sec.
Oxygen Consumption0.008μg/h (mg/L)-1 at 20°C
Response Time90% of final value in 10 sec.
Storage Requirements-5°C to +50°C
Dissolved Oxygen (Concentration Range)0 to 90 mg/L
Sensor TypesDual Thermally Separated
Temperature (Metric) Operating0°C to 50°C
TypeDO Probe, Mini-DIN Connector
Unit SizeEach