Dionex™ IonPac™ AS19-4μm IC Columns
Actual product may vary
Dionex™ IonPac™ AS19-4μm IC Columns
Dionex™ IonPac™ AS19-4μm IC Columns
Dionex™ IonPac™ AS19-4μm IC Columns
Dionex™ IonPac™ AS19-4μm IC Columns
Dionex™ IonPac™ AS19-4μm IC Columns
Dionex™ IonPac™ AS19-4μm IC Columns
Thermo Scientific™

Dionex™ IonPac™ AS19-4μm IC Columns

Green features
Achieve high resolution separations of trace oxyhalides and inorganic anions in drinking water using this 4μm hydroxide-selective anion-exchange column.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Diameter (Metric)Column Type
083223250 mm2 mmAnalytical Column
083217250 mm4 mmAnalytical Column
08322150 mm4 mmGuard Column
08322550 mm2 mmGuard Column
083230250 mm0.4 mmSeparator Column
08323350 mm0.4 mmGuard Column
Catalog number 083223
Price (USD)
2,110.00
Each 1
Length (Metric):
250 mm
Diameter (Metric):
2 mm
Column Type:
Analytical Column
Price (USD)
2,110.00
Each 1

Achieve high resolution separations of trace oxyhalides and inorganic anions in drinking water using the Thermo Scientific™ Dionex™ IonPac™ AS19-4μm hydroxide-selective anion-exchange column. Its high resolution, high capacity and selectivity allow the determination of bromate in drinking water at the low-μg/L level. Compared to the previous Dionex IonPac AS19 column, this anion-exchange column uses smaller resin particles for more efficient separations resulting in more accurate peak integration and more reliable results.

Easy Method Transfer

With similar selectivity and increased peak efficiencies, you can easily transfer applications from the Dionex IonPac AS19 column to the Dionex IonPac AS19-4μm column.

Significantly Reduce Eluent Usage

The Dionex IonPac AS19-4μm Capillary Column is packed with the same material as the equivalent standard bore version (providing the same performance as a 4 mm column), but requires only 1/100th the eluent flow rate. The capillary format provides the advantage of significantly reduced eluent consumption, which helps reduce operating costs.

Dionex IonPac AS19-4μm Capillary Column Features

  • Choose from three formats: 4 x 250 mm, 2 x 250 mm and 0.4 x 250 mm
  • Recommended hydroxide-selective column for trace bromate in drinking water matrices
  • Meets or exceeds performance requirements of US EPA Method 300.0 and US EPA Method 300.1
  • High capacity: 240μeq per column (4 x 250 mm)
  • Column selectivity is optimized for 30 °C operating temperature
  • Compatible with organic solvents

These capillary columns require high pressure Thermo Scientific™ Dionex™ ICS-5000+ or Dionex ICS-4000 HPIC™ system to run at standard flow rates.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Anion Exchange Capacity60 μeq
Certifications/ComplianceU.S. EPA Methods 300.0 and 300.1
Column Capacity60 μeq
Column ChemistryHydroxide
Column ConstructionPEEK
Crosslinking55% DVB
Flow Rate0.25 to 0.38 mL/min.
For Use With (Application)Anion Exchange
For Use With (Equipment)Dionex IonPac AS19-4μm Guard Column
Green FeaturesFSC
HydrophobicityUltralow
Ion Exchange GroupAlkanol Quaternary Ammonium Ion
Max. Pressure5000 psi (345 bar)
Packing MaterialPolymeric
Particle Size4 μm
QuantityEach 1
Solvent CompatibilitypH 0 to 14, 0 to 100% HPLC Solvents
Stationary PhaseIonPac AS19-4μm
Column TypeAnalytical Column
Diameter (Metric)2 mm
FormatMicrobore
Length (Metric)250 mm
Unit SizeEach 1