Dionex™ IonPac™ AS19-4μm IC Columns
Actual product may vary
Dionex™ IonPac™ AS19-4μm IC Columns
Dionex™ IonPac™ AS19-4μm IC Columns
Dionex™ IonPac™ AS19-4μm IC Columns
Dionex™ IonPac™ AS19-4μm IC Columns
Dionex™ IonPac™ AS19-4μm IC Columns
Dionex™ IonPac™ AS19-4μm IC Columns
Thermo Scientific™

Dionex™ IonPac™ AS19-4μm IC Columns

Green features
Achieve high resolution separations of trace oxyhalides and inorganic anions in drinking water using this 4μm hydroxide-selective anion-exchange column.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Diameter (Metric)Column Type
08322550 mm2 mmGuard Column
083217250 mm4 mmAnalytical Column
08322150 mm4 mmGuard Column
083223250 mm2 mmAnalytical Column
083230250 mm0.4 mmSeparator Column
08323350 mm0.4 mmGuard Column
Catalog number 083225
Price (MXN)
-
Length (Metric):
50 mm
Diameter (Metric):
2 mm
Column Type:
Guard Column

Achieve high resolution separations of trace oxyhalides and inorganic anions in drinking water using the Thermo Scientific™ Dionex™ IonPac™ AS19-4μm hydroxide-selective anion-exchange column. Its high resolution, high capacity and selectivity allow the determination of bromate in drinking water at the low-μg/L level. Compared to the previous Dionex IonPac AS19 column, this anion-exchange column uses smaller resin particles for more efficient separations resulting in more accurate peak integration and more reliable results.

Easy Method Transfer

With similar selectivity and increased peak efficiencies, you can easily transfer applications from the Dionex IonPac AS19 column to the Dionex IonPac AS19-4μm column.

Significantly Reduce Eluent Usage

The Dionex IonPac AS19-4μm Capillary Column is packed with the same material as the equivalent standard bore version (providing the same performance as a 4 mm column), but requires only 1/100th the eluent flow rate. The capillary format provides the advantage of significantly reduced eluent consumption, which helps reduce operating costs.

Dionex IonPac AS19-4μm Capillary Column Features

  • Choose from three formats: 4 x 250 mm, 2 x 250 mm and 0.4 x 250 mm
  • Recommended hydroxide-selective column for trace bromate in drinking water matrices
  • Meets or exceeds performance requirements of US EPA Method 300.0 and US EPA Method 300.1
  • High capacity: 240μeq per column (4 x 250 mm)
  • Column selectivity is optimized for 30 °C operating temperature
  • Compatible with organic solvents

These capillary columns require high pressure Thermo Scientific™ Dionex™ ICS-5000+ or Dionex ICS-4000 HPIC™ system to run at standard flow rates.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Certifications/ComplianceMethod 300.0 and 300.1
Column ChemistryHydroxide
Column ConstructionPEEK
Flow Rate0.25 to 0.38 mL/min.
For Use With (Application)Anion Exchange
For Use With (Equipment)Dionex IonPac AS19-4μm Analytical Column
Green FeaturesFSC
Max. Pressure5000 psi (345 bar)
QuantityEach 1
Solvent CompatibilitypH 0 to 14, 0 to 100% HPLC Solvents
Solvents0 to 100% of HPLC Solvents
Column TypeGuard Column
Diameter (Metric)2 mm
FormatMicrobore
Length (Metric)50 mm
pH0 to 14
Unit SizeEach 1