Orion™ AUTO-STIR™ Polarographic Dissolved Oxygen Electrode
Thermo Scientific™

Orion™ AUTO-STIR™ Polarographic Dissolved Oxygen Electrode

Accurately and conveniently conduct dissolved oxygen measurements.
Have Questions?
Catalog NumberLength (Metric) Cable
086030MD2 m
Catalog number 086030MD
Price (USD)
2,322.00
Online exclusive
2,580.00
Save 258.00
Each
Length (Metric) Cable:
2 m
Price (USD)
2,322.00
Online exclusive
2,580.00
Save 258.00
Each
Thermo Scientific Orion polarographic BOD electrode 086030MD complies with SM 5210 B-2001 for wastewater measurements.
 

It has automatic temperature compensation, convenient screw on membrane caps and a built-in stirrer with One-Touch control. The highly efficient, integrated stirrer eliminates oxygen stratification in BOD bottles, which improves the overall accuracy of your readings.

Solutions required

  • Electrolyte
  • 080514 Polarographic electrolyte solution, 60 mL

Accessories

  • 080513 Maintenance kit includes 2 membrane caps, electrolyte solution 080514 and polishing disk
  • 080515 1 Membrane cap

Items included with

  • 080513 Maintenance kit for 086030MD

Warranty period

  • 12 months from date of purchase
Specifications
Certifications/ComplianceISO 5815, Standard Methods 5210 B
DescriptionMini-DIN connector
Drift∼0.1%/day
For Use With (Application)Wastewater testing
For Use With (Equipment)Orion Star and Star Plus Meters
Length (English) Cable6.56 ft.
Length (Metric) Cable2 m
Max. Overpressure6 bar
Min. Sample Flow10 cm/sec.
Oxygen Consumption0.008μg/h (mg/L)-1 at 20°C
Probe TypePolarographic DO
Response Time90% of final value in 10 sec.
Dissolved Oxygen (Concentration Range)0 to 90 mg/L
Sensor TypesDual Thermally Separated
Temperature (Metric) Operating0°C to 50°C
TypeBOD Probe
Unit SizeEach