Dionex™ SolEx™ SAX Polymer-Based SPE Cartridge
Actual product may vary
Dionex™ SolEx™ SAX Polymer-Based SPE Cartridge
Dionex™ SolEx™ SAX Polymer-Based SPE Cartridge
Dionex™ SolEx™ SAX Polymer-Based SPE Cartridge
Dionex™ SolEx™ SAX Polymer-Based SPE Cartridge
Dionex™ SolEx™ SAX Polymer-Based SPE Cartridge
Dionex™ SolEx™ SAX Polymer-Based SPE Cartridge
Dionex™ SolEx™ SAX Polymer-Based SPE Cartridge
Dionex™ SolEx™ SAX Polymer-Based SPE Cartridge
Dionex™ SolEx™ SAX Polymer-Based SPE Cartridge
Thermo Scientific™

Dionex™ SolEx™ SAX Polymer-Based SPE Cartridge

Concentrate weak acid anions such as carboxylates using the SAX absorbant of this cartridge and the solid phase extraction (SPE) system.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberBed WeightVolume (Metric)Quantity
088108200 mg6 mLPack of 48
08810560 mg3 mLPack of 48
088106150 mg3 mLPack of 48
088107100 mg6 mLPack of 48
088109500 mg6 mLPack of 36
Catalog number 088108
Price (USD)
623.00
Pack of 48
Bed Weight:
200 mg
Volume (Metric):
6 mL
Quantity:
Pack of 48
Price (USD)
623.00
Pack of 48
Concentrate weak acid anions such as carboxylates by using the Thermo Scientific™ Dionex™ SolEx™ SAX Polymer-Based SPE Cartridge. The stationary phase is comprised of a 22μm high surface area divinylbenzene resin particle grafted with an aromatic quaternary ammonium functionality and conditioned to a pH where the target analytes are charged (about 2 pH units above the pKa). The cartridge is designed for use with the Thermo Scientific™ Dionex™ AutoTrace™ 280 SPE system or other SPE instrumentation and vacuum manifolds.
Exceptional Characteristics

After the system loads the sample and washing the phase, the targets are eluted as neutral species with solvent and at the pH about 2 pH units below the pKa.

  • Sorbent Material: styrene-divinylbenzne/quaternary ammonium, chloride-form
  • Particle Size: 22μm
  • 18-25 μm porous particles with analytical distribution
  • Ion-Exchange Capacity: 0.9mEq/g
  • Surface area 800m2/g, adjusted to achieve target capacity
  • Individually labeled housings with solvent-compatible marking

About Dionex SolEx SPE Cartridges

Dionex SolEx SPE Cartridges extract organic pollutants from a liquid sample off-line using a solid-phase adsorbent. The cartridges employ a variety of chemistries depending on the application. The silica- or carbon-based absorbents are bound or encapsulated in a membrane filter (called disk format), or packed in a cartridge (syringe bodies). Water (ground, waste, and drinking) is the most common liquid sample extracted, but these SPE cartridges are also used to extract contaminants from milk, fruit juices, urine, and other matrices. These cartridges are desgined for use with Dionex AutoTrace 280 SPE system or other SPE instrumentation and vacuum manifolds.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
DescriptionSolEx SAX
QuantityPack of 48
Bed Weight200 mg
For Use With (Equipment)AutoTrace 280 System
TypeSAX SPE Cartridge
Volume (Metric)6 mL
Unit SizePack of 48