Dionex™ SolEx™ HRPHS Polymer-Based SPE Cartridge
Dionex™ SolEx™ HRPHS Polymer-Based SPE Cartridge
Actual product may vary
Dionex™ SolEx™ HRPHS Polymer-Based SPE Cartridge
Dionex™ SolEx™ HRPHS Polymer-Based SPE Cartridge
Dionex™ SolEx™ HRPHS Polymer-Based SPE Cartridge
Dionex™ SolEx™ HRPHS Polymer-Based SPE Cartridge
Thermo Scientific™

Dionex™ SolEx™ HRPHS Polymer-Based SPE Cartridge

Obtain high recovery of polyphenols and related substances using the hydrophilic, reversed-phase properties of this HRPHS absorbant and the SPE system.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberBed WeightVolume (Metric)Quantity
08812460 mg3 mLPack of 48
088125150 mg3 mLPack of 48
088126100 mg6 mLPack of 48
088127200 mg6 mLPack of 48
088128500 mg6 mLPack of 36
Catalog number 088124
Price (USD)
542.00
Pack of 48
Add to cart
Bed Weight:
60 mg
Volume (Metric):
3 mL
Quantity:
Pack of 48
Price (USD)
542.00
Pack of 48
Add to cart
Obtain high recovery of polyphenols and related substances, including humic acids and azo-containing substances such as azo dyes, by using the Thermo Scientific™ Dionex™ SolEx™ HRPHS Polymer-Based SPE Cartridge. The HRPHS stationary phase is a neutral resin comprised of a high-surface-area, divinylbenzene-based particle grafted with a polyvinylpyrrolidone polymer. This material has properties of a hydrophilic, reversed-phase substance and also has specific high capacity for polyphenols. The cartridge is dessigned for use with the Thermo Scientific™ Dionex™ AutoTrace™ 280 SPE system or other SPE instrumentation and vacuum manifolds.
Hydrophilic, Reversed-Phase Properties Allow High Recovery of Hydrophobic Targets
  • Sorbent Material: styrene-divinylbenzene/polyvinylpyrrolidone
  • Particle Size: 22μm
  • 18-25μm porous particles with analytical distribution
  • Surface area 800m2/g, adjusted to achieve target capacity
  • pH stability between pH 1-14
  • Easily wettable in aqueous environment
  • Retains and releases very hydrophobic analytes
  • Individually labeled housings with solvent-compatible marking
  • Shelf Life: 5 years
About Dionex SolEx SPE Cartridges

Dionex SolEx SPE Cartridges extract organic pollutants from a liquid sample off-line using a solid-phase adsorbent. The cartridges employ a variety of chemistries depending on the application. The silica- or carbon-based absorbents are bound or encapsulated in a membrane filter (called disk format), or packed in a cartridge (syringe bodies). Water (ground, waste, and drinking) is the most common liquid sample extracted, but these SPE cartridges are also used to extract contaminants from milk, fruit juices, urine, and other matrices. These cartridges are desgined for use with Dionex AutoTrace 280 SPE system or other SPE instrumentation and vacuum manifolds.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
DescriptionSolEx HRPHS
QuantityPack of 48
Bed Weight60 mg
For Use With (Equipment)AutoTrace 280 System
TypeHRPHS SPE Cartridge
Volume (Metric)3 mL
Unit SizePack of 48