Dionex™ ASE™ 150/350 Glass Fiber Thimbles
Dionex™ ASE™ 150/350 Glass Fiber Thimbles
Actual product may vary
Dionex™ ASE™ 150/350 Glass Fiber Thimbles
Dionex™ ASE™ 150/350 Glass Fiber Thimbles
Thermo Scientific™

Dionex™ ASE™ 150/350 Glass Fiber Thimbles

Ensure reliable and reproducible analytical results. Use these high purity borosilicate glass fiber thimbles to hold solid and semisolid samples in place and prevent plugging.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberVolume (Metric)
08835266 mL
08834610 mL
08834822 mL
08835034 mL
088354100 mL
Catalog number 088352
Price (USD)
-
Request A Quote
Volume (Metric):
66 mL
Ensure reliable and reproducible analytical results. Use these high purity Thermo Scientific™ Dionex™ ASE™ 350/150 Glass Fiber Thimbles to hold solid and semisolid samples in place and to prevent plugging of your Dionex ASE 350/150 Accelerated Solvent Extraction System. Made from high purity borosilicate glass fibers and completely free of binders and additives, they can be used at temperatures up to 500°C or when using solvents are incompatible with cellulose thimbles.
Optimum Fit with Extraction Cells

The thimbles' dimensions accurately match Dionex ASE 350/150 System Extraction Cells to ensure an optimum fit during accelerated solvent extraction.

Excellent Mechanical Strength
  • Simplifies cell cleaning when extracting sticky samples or samples that melt at high temperatures
  • Enables direct weighing of samples and avoids sample loss during transfer
  • Prevents fine particulate samples from clogging the cell
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
DescriptionMax Temperature: 500°C
MaterialGlass Fiber
Quantity25
Volume (Metric)66 mL
Dimensions (D x W x H)Inner Diameter: 24 mm ±1 mm, External Height: 100 mm ±1 mm; Wall Thickness: 2.0 mm ±0.5 mm
For Use With (Equipment)Dionex ASE 150 and 350
TypeGlass Fiber Thimbles
Unit SizePack of 25