Product Image
Thermo Scientific™

Orion™ Electrode Holder, 15mm

Use the Orion™ Electrode Holder to hold one 15mm diameter electrode or up to four 12mm diameter electrodes between sample readings.
Have Questions?
Catalog number 090044
Price (USD)
41.76
Online exclusive
46.40
Save 4.64
Each
Price (USD)
41.76
Online exclusive
46.40
Save 4.64
Each

Gain workflow efficiency with the Thermo Scientific™ Orion™ Electrode Holder. This accessory is used to hold one 15 mm diameter conductivity or dissolved oxygen probe, or up to four 12 mm diameter pH or ISE electrodes between sample readings. It is used with the Orion™ Swing Arm Electrode Stand and is compatible with all Thermo Scientific™ Orion™ Electrodes and Probes.

Features:

  • Holds one 15 mm diameter conductivity or dissolved oxygen probe
  • Can hold up to four 12 mm diameter pH or ISE electrodes
Specifications
Description15mm Electrode holder
TypeElectrode Holder
Unit SizeEach