Polyethylene Glove Bag, 68cm (27in) x 43cm (17in) x 30cm (12in), 56cm (22in) entrance
Polyethylene Glove Bag, 68cm (27in) x 43cm (17in) x 30cm (12in), 56cm (22in) entrance
Polyethylene Glove Bag, 68cm (27in) x 43cm (17in) x 30cm (12in), 56cm (22in) entrance
Thermo Scientific Chemicals

Polyethylene Glove Bag, 68cm (27in) x 43cm (17in) x 30cm (12in), 56cm (22in) entrance

For use with handling air/moisture sensitive high purity chemicals or materials. Ideal for laboratory use and field sampling.
Have Questions?
Change viewbuttonViewtableView
Dimensions (L x W x H):
17 x 17 x 11 in.
27 x 17 x 12 in.
27 x 27 x 15 in.
37 x 27 x 18 in.
37 x 37 x 25 in.
Quantity:
1 Ea.
4 Pk.
Catalog number 092727.LK
also known as 092727-LK
Price (USD)
180.00
Each
Dimensions (L x W x H):
27 x 27 x 15 in.
Quantity:
1 Ea.
Request bulk or custom format
Price (USD)
180.00
Each
Specifications
ColorClear
Dimensions (L x W x H)27 x 27 x 15 in.
For Use With (Application)Field Sampling, Laboratory Use
IncludesClosure, tubing coupler, and cotton gloves
Length (English)27 in.
View more
Polyethylene Glove Bag is used for handling the air and moisture sensitive chemicals in laboratories. It is also used for field sampling and minimizes work exposure. Further, it preserves the integrity of the sample during storage. In addition to this, it serves as a portable laboratory for conducting tests and crime scene investigations.

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

  • A portable alternative to standard glove boxes
  • Includes closure, tubing coupler, and cotton gloves
  • Ideal for handling air/moisture sensitive, high purity chemicals or materials
  • For use in the laboratory and/or field sampling
  • Available in a variety of sizes and quantities
RUO – Research Use Only