Fiberlite F9-6 x 1000 LEX Fixed Angle Rotor for LYNX 6000 Superspeed Centrifuge
Thermo Scientific™

Fiberlite F9-6 x 1000 LEX Fixed Angle Rotor for LYNX 6000 Superspeed Centrifuge

Shorten set-up time while providing peace of mind that the rotor is secure with Thermo Scientific™ Fiberlite™ F9-6 x 1000mL LEX Fixed Angle Rotor.
Have Questions?
Catalog NumberCapacity
096-0610756 x 1000 mL
Catalog number 096-061075
Price (USD)
29,160.00
Online exclusive
32,400.00
Save 3,240.00
Each
Capacity:
6 x 1000 mL
Price (USD)
29,160.00
Online exclusive
32,400.00
Save 3,240.00
Each

Shorten set-up time while providing peace of mind that the rotor is secure with Thermo Scientific™ Fiberlite™ F9-6 x 1000mL LEX Fixed Angle Rotor, designed for bioprocessing (up to 6L per run) and offering the flexibility of adapters for labware from 1.5 to 500mL.

Thermo Scientific™ Auto-Lock™ Rotor Exchange:

  • Secure, push-button rotor exchange in less than three seconds
  • Improved safety and convenience
  • No tools required
  • Quickly change rotors and applications

Thermo Scientific™ Auto-ID™ Instant Rotor Identification:

  • Immediate identification of a rotor
  • Rotor specifications automatically loaded into centrifuge parameters
  • Shortens run set-up time, improves safety

Speed Handle:

  • Accelerates and simplifies rotor lid tightening, ensuring lid is properly attached
  • Easier and safer lifting and carrying of rotors, further enhanced with the lightweight design

Improved ergonomics and performance:

  • Lightweight carbon fiber and innovative construction allow unique rotor designs not possible with metal.
  • Corrosion and fatigue-resistance secures the rotor's structural integrity for unequalled durability.
  • Rotor is backed by a 15-year warranty.
Specifications
Angle20°
DescriptionFiberlite F9-6x1000 LEX Fixed Angle Rotor
For Use With (Equipment)Sorvall LYNX 6000 Superspeed Centrifuge
K Factor2,886
Max. Tube Diameter98 mm
Max. Tube Length195 mm
Net Weight34.5 lb. (15.7 kg)
Radius (Metric)194 mm
Radius (Metric) Min.65 mm
BiocontainmentYes
Capacity6 x 1000 mL
MaterialCarbon Fiber Composite
Max. RCF17,568 x g
Max. Speed9,000 rpm
TypeFixed Angle Rotor
Unit SizeEach

Frequently asked questions (FAQs)

How long will the delivery take?

It is location dependent. Delivery times typically range from 2-8 weeks depending on product availability, customization requirements, and your location. Contact your sales representative for current lead times.

What is the warranty on Fiberlite rotors and metal rotors used with LYNX centrifuges?

Metal rotors 10 years, Fiberlite carbon fiber rotors 15 years

Where can I find chemical resistance information for the rotors and accessories?

Chemical resistance charts are included in the user manual and additional information is available through technical support.

How can I know what tubes can be used in my LYNX rotors?

The rotor guide of LYNX centrifuges is available on the product page under #documents