Fiberlite F20-12 x 50 LEX Fixed Angle Rotor for LYNX 4000 and 6000 Superspeed Centrifuges
Thermo Scientific™

Fiberlite F20-12 x 50 LEX Fixed Angle Rotor for LYNX 4000 and 6000 Superspeed Centrifuges

Perform subcellular separations using a Thermo Scientific™ Fiberlite™ F20-12 x 50 LEX Fixed-Angle Carbon Fiber Rotor, which features improved ergonomics and advanced performance.
Have Questions?
Catalog NumberCapacity
096-12437512 x 50 mL
Catalog number 096-124375
Price (USD)
10,440.00
Online exclusive
11,600.00
Save 1,160.00
Each
Capacity:
12 x 50 mL
Price (USD)
10,440.00
Online exclusive
11,600.00
Save 1,160.00
Each

Perform subcellular separations using a Thermo Scientific™ Fiberlite™ F20-12 x 50 LEX Fixed-Angle Carbon Fiber Rotor, which features improved ergonomics and advanced performance. The lightweight carbon fiber and innovative construction allow unique rotor designs not possible with metal. Corrosion- and fatigue-resistant construction secures the rotor's structural integrity for unequaled durability.

Thermo Scientific™ Auto-Lock™ Rotor Exchange:
  • Secure, push-button rotor exchange in less than three seconds
  • Improved safety and convenience
  • No tools required
  • Quickly change rotors and applications

Thermo Scientific™ Auto-ID™ Instant Rotor Identification:

  • Immediate identification of a rotor
  • Rotor specifications automatically loaded into centrifuge parameters
  • Shortens run set-up time, improves safety

Speed Handle:

  • Accelerates and simplifies rotor lid tightening, ensuring lid is properly attached
  • Easier and safer lifting and carrying of rotors, further enhanced with the lightweight design
Specifications
Angle25°
DescriptionFiberlite F20-12x50 LEX Fixed Angle Rotor
For Use With (Equipment)Sorvall LYNX 6000 and 4000 Superspeed Centrifuges
K Factor455
Max. Tube Diameter29 mm
Max. Tube Length115 mm
Net Weight11.5 lb. (5.25 kg)
Radius (Metric)115 mm
Radius (Metric) Min.56 mm
BiocontainmentYes
Capacity12 x 50 mL
MaterialCarbon Fiber Composite
Max. RCF51,428 x g
Max. Speed20,000 rpm
TypeFixed Angle Rotor
Unit SizeEach

Frequently asked questions (FAQs)

How long will the delivery take?

It is location dependent. Delivery times typically range from 2-8 weeks depending on product availability, customization requirements, and your location. Contact your sales representative for current lead times.

What is the warranty on Fiberlite rotors and metal rotors used with LYNX centrifuges?

Metal rotors 10 years, Fiberlite carbon fiber rotors 15 years

Where can I find chemical resistance information for the rotors and accessories?

Chemical resistance charts are included in the user manual and additional information is available through technical support.

How can I know what tubes can be used in my LYNX rotors?

The rotor guide of LYNX centrifuges is available on the product page under #documents