Orion™ Automatic Stirrer Probe and Paddle
Thermo Scientific™

Orion™ Automatic Stirrer Probe and Paddle

Use this stirrer probe with our benchtop meters to stir solutions for better accuracy without the difficulty of using a stir plate and bar.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDimensions (L x W x H)
096021-WA1.2 x 1.5 x 1.5 cm
096019-WA21 x 2 x 2 cm
Catalog number 096021-WA
Price (USD)
181.80
Online exclusive
202.00
Save 20.20
Pack of 3
Dimensions (L x W x H):
1.2 x 1.5 x 1.5 cm
Price (USD)
181.80
Online exclusive
202.00
Save 20.20
Pack of 3

Use the Thermo Scientific™ Orion Star™ Stirrer Probe to stir standards and samples for better measurement accuracy without the difficulty of separate stir plate and bars. Product is intended for use with Thermo Scientific™ Orion™ Versa Star meters, Thermo Scientific™ Orion Star™ A210 series benchtop meters and legacy Orion Star™ series benchtop meters. The Orion Star™ Stirrer Probe is powered and controlled by the meter with five optimized stirring speeds and fits in the electrode stand for easy movement in and out samples and simplified rinsing. Paddles can be replaced to extend the life of Orion Star™ Stirrer Probes.

Fits Swing Arm Electrode Holder 96019.
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
DescriptionStirrer Replacement Paddles, 3 Pk.
Diameter (English)0.6 in. round (stirring paddle)
Diameter (Metric)1.5 cm round (stirring paddle)
Dimensions (L x W x H)1.2 x 1.5 x 1.5 cm
For Use With (Equipment)Orion Star Series Automatic Stirrer Probe and Paddle
IncludesThree replaceable stirring paddles for the Orion Star series stirrer probe
TypeMeter Accessories
Unit SizePack of 3