Macro Pipette Tips
Thermo Scientific™

Macro Pipette Tips

Filter and non-filter pipette tips in a complete portfolio for your evolving liquid transfer needs.
Have Questions?
Cambiar vistabuttonViewtableView
Número de catálogoVolumen (métrico)Longitud (métrico)
097-Q10 mL16cm
090-Q5000 μL11.7 cm
095-Q5000 μL14.7 cm
096-Q5000 μL14.7 cm
Número de catálogo 097-Q
Precio (MXN)
-
Volumen (métrico):
10 mL
Longitud (métrico):
16cm
Thermo Scientific™ QSP filter and non-filtered pipette tips are made from 100% virgin polypropylene utilizing state of the art molds and molding methods. Pipette tips are molded with high clarity resin and many include graduation marks and micro point design. Packaging options range from bulk to rack and rack sterile and include environmentally friendly options like tip reload systems and stack racks.

Featuring:

  • Micro point design tip orifice
  • High clarity resin
  • Graduation marks
  • Universal fit
  • Small micron filter
  • Modern and robust tip rack design

Clean Claims:

QSP Pipette Tips are free of:

  • Non-Sterile:
    • RNase/DNase
    • DNA
    • Pyrogen
  • E-Beam Sterilized:
    • RNase/DNase
    • DNA
    • Pyrogen/Endotoxin
    • Bioburden
    • PCR inhibitors
    • Endotoxin ATP

To order a clean claim lot-specific certification, contact your local dealer with the Cat. No and Lot No.

Recommend using with Finnpipette Digital pipette, but also compatible with other brands of pipettes.

Especificaciones
Declaraciones de limpiezaLibre de ADNasa, ARNasa, DNA y pirógenos
GraduadoSí
Longitud (métrico)16cm
ColorNatural
filtradas porSin filtro
Para utilizar con (equipo)Thermo Scientific Finnpipette
FormatoBagged
Línea de productosQSP
EsterilidadNo estéril
Estilo de puntaMacro
Volumen (métrico)10 mL
Unit SizeCase of 2000