SureSTART™ HPLC Shell Vials, Level 2
Actual product may vary
Thermo Scientific™

SureSTART™ HPLC Shell Vials, Level 2

To help deliver high-quality, reproducible data in high-throughput LCanalysis, choose SureSTART™ 1.25 mL Glass Shell Vials (Level 2).
Have Questions?
Change viewbuttonViewtableView
Catalog NumberVolume (Metric)Closure TypeQuantity
1-NWV1.25 mLNeckless/Shell500/Pk.
C4015-95P1.25 mLPlug250 Pk.
C4015-485.5 mLPlug100 Pk.
C4015-47P5.5 mLPlug100 Pk.
C4008-501 mLPlug1000 Pk.
Catalog number 1-NWV
Price (USD)
186.33
Pack of 500
Volume (Metric):
1.25 mL
Closure Type:
Neckless/Shell
Quantity:
500/Pk.
Price (USD)
186.33
Pack of 500
Thermo Scientific™ SureSTART™ 1.25 mL Shell Vials (Level 2) are designed for routine QA/QC and high-throughput analytical applications with HPLC instruments. Made with high-purity clear glass, these vials minimize metal content, extractables, and leachables - critical for maintaining sample integrity and meeting US, EU, and JPN Pharmacopeia standards.

These neckless vials with inserts are sold as kits including polyethylene push in caps to assure proper fit and function

  • Polyethylene SepCap with starburst center design eases syringe needle penetration
  • Convenient vial kits include equal quantities of vials and caps
  • Polyspring inserts are self-aligning and provide a cushion against needle contact
  • Microsampling vials allow maximum sample extraction without need for separate inserts

Each vial is Specification Certified to ensure their physical dimensions.

Key Features

  • Available in clear glass
  • Recommended for the following instruments: Alcott™, Gilson™, Shimadzu™, Waters™ (Wisp 96 respectively 48 Position Carousel)

Performance Level 2 – for High-Throughput Applications

  • Meets US, EU, and JPN Pharmacopeia requirements
  • Low metal content, extractables, and leachables for consistent analytical results
  • Supports traceable, reproducible, and validated results without interruptions in throughput

Specification Certified

  • Dimensionally verified for complete autosampler compatibility
  • Inspected via automated optical and gauge systems to maintain strict tolerances
  • Manufactured from uniform, defect-free glass for reliable performance

Lot Traceable

  • 100% traceable through the manufacturing process
  • Certificate of Conformance available by lot number for audit and documentation purposes
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
AutoclavableAutoclavable
Base StyleFlat Bottom
Certifications/ComplianceSpecification Certified
Closure Size8 mm
Diameter (Metric) Inner8 mm
Diameter (Metric) Opening6.3 mm
DisposableSingle-use
For Use With (Application)(U)HPLC, GC, MS
For Use With (Equipment)HPLC/GC Autosampler
GraduatedNo
Height (Metric)40 mm
Insert TypeNone
Material (Coating)No
Packaging Type500 Pk.
Product TypeNeckless/Shell
Volume (Metric) Residual<80 μL
Volume (Metric) Total1.25 mL
Volume (Metric) Usable1 mL
Closure TypeNeckless/Shell
ColorClear
Diameter (Metric) Outer8 mm
Marking SpotNo
MaterialGlass
Product LineSureSTART Level 2
Quantity500/Pk.
SterilityNon-sterile
Volume (Metric)1.25 mL
Unit SizePack of 500