TOC Certified Containers
Actual product may vary
TOC Certified Containers
TOC Certified Containers
TOC Certified Containers
TOC Certified Containers
TOC Certified Containers
TOC Certified Containers
Thermo Scientific™

TOC Certified Containers

Trust our low-level certified vials for Total Organic Carbon testing and sampling. TOC-certified products are manufactured, packaged and tested to exacting standards.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberVolume (Metric)LevelStyleNo. per Case
1000ATOC1000 mLAmber Boston Round w/Closure12
CT18-TOC18 mLCertified <20ppb TOCGlass Tube, Round Bottom255
CT18-TOCLL18 mLCertified <10ppb TOCGlass Tube, Round Bottom255
SCT-18100TOC17 mLCertified <20ppb TOCGlass Tube, Flat Bottom200
3115-OTWS-230 mLTOC-cleanedPolysulphone Tube100
24-414TSWS-2Pre-cleanedCap with Septa72
40A-TOCDBLL40 mLCertified <10ppb TOC w/COAAmber Glass Vial with Closure144
40C-TOCDB40 mLCertified <20ppb TOCClear Glass Vial with Closure144
40C-TOCDBLL
also known as 40C-TOC/DB/LL
40 mLCertified <10ppb TOCClear Glass Vial with Closure144
40C-TOCLL40 mLCertified <10ppb TOCClear Glass Vial, Certified72
S114-125ATOC125 mLAmber Boston Round w/Closure12
S114-250ATOC250 mLAmber Boston Round w/Closure12
S114-250CTOC250 mLClear Boston Round w/Closure24
Catalog number 1000ATOC
Price (USD)
280.00
Each
Volume (Metric):
1000 mL
Style:
Amber Boston Round w/Closure
No. per Case:
12
Price (USD)
280.00
Each
Trust our low-level certified vials for Total Organic Carbon testing and sampling. Manufactured, tested and packaged by exacting standards,Thermo Scientific™ TOC Certified Containers are certified to contribute <10ppb or < 20ppb TOC as background.
Containers:
  • Available in several sizes and styles of containers, including the popular 40mL autosampler vials cleaned, certified and ready to use
  • Include Certificate of Analysis
Includes:
  • Sampling and storage containers
  • Autosampler compatible vials
  • Culture tubes
  • Low TOC water
Recommended for:
  • TOC testing
  • USP method 643 testing
  • Off-line grab sampling of high purity water
  • Storage of validation standards.
Specifications
Certifications/ComplianceCertified to contribute <10ppb, <20ppb, Certificate of Analysis (COA), Certificate of Conformance (COC)
Closure Size33-430
DescriptionAmber Boston round glass bottle with closure
Diameter (English) Outer3.75 in.
Height (English)8.5 in.
Height (Metric)215.9 mm
Material (Liner)PTFE
No. per Case12
Product TypeTOC Container
StyleAmber Boston Round w/Closure
Volume (English)32 oz.
Volume (Metric) Total1000 mL
Closure TypeScrew Cap
ColorAmber
Diameter (Metric) Outer95.25 mm
MaterialGlass
Quantity12 Cs.
Volume (Metric)1000 mL
Unit SizeEach