90 mL Wide-Mouth Flip-Top Containers
Actual product may vary
Thermo Scientific™

90 mL Wide-Mouth Flip-Top Containers

Thermo Scientific™ 90 mL Wide-Mouth Flip-Top Containers are designed for drugs of abuse testing and are molded from a low-binding polypropylene resin.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberColorClosure TypeIncludes
10065TS
also known as 10065
NaturalFlip TopDual Scale Temperature Strip
10060TENaturalTamper Evident, Flip TopVial and Closure Only
10060TS
also known as 10060
NaturalFlip TopVial and Closure Only
10070TS
also known as 10070
NaturalTamper Evident, Flip TopDual Scale Temperature Strip
10116TVNaturalFlip TopLabel and Dual Scale Temperature Strip
10143TVWhiteFlip TopVial and Closure Only
Catalog number 10065TS
also known as 10065
Price (USD)
247.50
Online Exclusive
296.00
Save 48.50 (16%)
Each
Color:
Natural
Closure Type:
Flip Top
Includes:
Dual Scale Temperature Strip
Price (USD)
247.50
Online Exclusive
296.00
Save 48.50 (16%)
Each

Thermo Scientific™ 90 mL Wide-Mouth Flip-Top Containers are designed for drugs of abuse testing and are molded from a low-binding polypropylene resin.

  • Polproylene resin has been laboratory tested to confirm low-binding with major drugs of abuse analytes and ensure optimum test results
  • Air tight and leak resistant
  • Available with or without a dual scale temperature strip
  • Containers feature a locking seal to avoid accidental opening during handling, transport, or storage
Specifications
Description90mL Flip Top Vial, Twin Valve with Dual Scale Temperature Strip
Height (Metric)52 mm
IncludesDual Scale Temperature Strip
Product TypeFlip Top Vial
StyleTwin Valve
Volume (English)3 oz.
Volume (Metric) Total90 mL
Closure TypeFlip Top
ColorNatural
Diameter (Metric) Outer48 mm
MaterialPolypropylene
Quantity400 Cs.
Volume (Metric)90 mL
Unit SizeEach