Nalgene™ Settlometer Kit
Nalgene™ Settlometer Kit
Nalgene™ Settlometer Kit
Nalgene™ Settlometer Kit
Nalgene™ Settlometer Kit
Nalgene™ Settlometer Kit
Thermo Scientific™

Nalgene™ Settlometer Kit

Analyze the activated sludge process using this all-plastic tool for waste water treatment plant operators, a cost-effective alternative when compared to glass equivalents.
Have Questions?
Catalog NumberClosure Material
1010-0507Polypropylene
Catalog number 1010-0507
Price (MXN)
-
Closure Material:
Polypropylene

Analyze the activated sludge process using the Thermo Scientific™ Nalgene™ Settlometer Kit. An all-plastic tool for waste water treatment plant operators, this kit is a cost-effective alternative to glass equivalents. Settlometer and centrifuge tests for sludge quality are used in analyzing the activated sludge process. The 2L jar is lightweight, transparent, highly impact-resistant and has easy to read white graduations. The paddle permits agitation without scratching jar. Tubes fit tabletop centrifuges up to 6000 x g without cushions or adapters.

Features:

  • 2L jar is lightweight, transparent, and impact-resistant with easy-to-read white graduations
  • Paddle permits agitation of sample without scratching jar
  • Centrifuge tubes feature molded-in graduations and friction-fit closures
  • For tabletop (clinical) centrifuges; shatterproof tubes will withstand forces up to 6000 × g without cushions or adapters, eliminating risk of broken glass

Ordering Information:

  • Approximate jar dimensions: O.D. × H: 3.3 × 7.5″ (13.2 × 19.1cm)
  • Tube dimensions, O.D. × H: 0.68 × 25.6″ (1.7 × 11.9cm)
  • Replacement jar and lid available, order Cat. No. 711010-9507

Includes:

  • Polycarbonate jar and cover
  • Polypropylene paddle
  • Ten 0.5 oz. (15mL) polycarbonate conical centrifuge tubes with friction-fit polypropylene closures
  • Instruction booklet
  • Data sheet

Specifications
Certifications/ComplianceKit has been evaluated by the National Training and Operational Technology Center (NTOTC) of the U.S
Closure MaterialPolypropylene
DescriptionSettlometer Kit
Diameter (English) Outer5.2 in.
Diameter (English) Outer Tube0.6 in.
Diameter (Metric) Outer133 mm
Diameter (Metric) Outer Tube17 mm
Height (English)7.5 in.
Height (English) Tube4.7 in.
Height (Metric)191 mm
Height (Metric) Tube119 mm
MaterialPolycarbonate 
No. per Case4
No. per Pack1
TypeSettlometer
Unit SizeCase of 4