This product is in the process of being discontinued. Place all orders prior to June 30, 2026. Learn more ›
NDIR Model 60<i>i</i> Multi-Gas Analyzer
Thermo Scientific™

NDIR Model 60i Multi-Gas Analyzer

Improve analyzer up-time and lifespan with this multi-gas analyzer. Utilizes NDIR technology to measure five gases, in addition to oxygen measurement.
Have Questions?
Catalog NumberFlow Rate
101425561 L/min.
Catalog number 10142556
Price (USD)
-
Flow Rate:
1 L/min.

Improve analyzer up-time and lifespan with the Thermo Scientific™ NDIR Model 60i Multi-Gas Analyzer. This analyzer utilizes non-dispersive infrared (NDIR) optical filter technology to measure five gases in addition to an oxygen measurement via either chemical cell or paramagnetic technology. It is the one of the only analyzers of its kind with built-in safeguards to protect itself against moisture damage.

Key Features:

  • CO, CO2, NO, NO2, SO2 and O2 measurment capability
  • Automatic and continuous moisture measurement
  • Low sample flow rate and wide dynamic rage
  • Automatic alarm and shut off
  • Designed to meet US EPA 40CFR Part 60 requirements
  • No permeation dryer needed

iSeries Advantage:

  • Ethernet connectivity for efficient remote access
  • Enhanced user interface with one button programming and large display screen
  • Flash memory for increased data storage and user downloadable software
  • Enhanced electronics design optimizes product commonality
  • Improved layout for easier accessibility to components

Recommended for:

Used for most power utility applications and other industries such as petrochemical, cement, pulp and paper, and metallurgical.

Specifications
Certifications/ComplianceDesigned to meet US EPA 40CFR Part 60 requirements
Depth (English)23 in.
Depth (Metric)584 mm
DescriptionNDIR Multi-Gas Analyzer
Height (English)8.62 in.
Height (Metric)21.9 cm
Measurement RangeO: 0 to 5% (min. range), 0 to 25% (extended range), 0.01% (lower detection limit); CO: 0 to 100ppm (min. range), 0 to 2500ppm (extended range), 1ppm (lower detection limit); CO2: 0 to 5% (min. range), 0 to 25% (extended range), 500ppm (lower detection limit)NO: 0 to 100ppm (min. range), 0 to 2000ppm (extended range), 1ppm (lower detection limit)NO2: 0 to 50ppm (min. range), 0 to 500ppm (extended range), 0.2ppm (lower detection limit)SO2: 0 to 100ppm (min. range), 0 to 10,000ppm (extended range), 0.2ppm (lower detection limit)
OutputsSix analog outputs selectable voltage; six additional optional outputs are availale
Temperature (English) Operating41°F to 113°F in non-condensing environment
Voltage100/150/220/240 V
Weight (English)49 lb.
Weight (Metric)22.2 kg
Width (English)16.75 in.
Width (Metric)425 mm
Zero DriftO [Electrochemical Cell]: Zero Drift (24 hr./7 day), <0.2%/<0.2%; Span Drift (24 hr./7 day), <0.2%/<0.3%; O [Paramagnetic Cell]: Zero Drift (24 hr./7 day), <0.1%/<0.1%; Span Drift (24 hr./7 day), <0.1%/<0.2%; CO: Zero Drift (24 hr./7 day), <1ppm/<3ppm; Span Drift (24 hr./7 day), <1% of range/<3% of range.CO2: Zero Drift (24 hr./7 day), <0.1%/<0.5%; Span Drift (24 hr./7 day), <1% of range/<3% of range.NO: Zero Drift (24 hr./7 day), <1ppm/<3ppm; Span Drift (24 hr./7 day), <1% of range/<3% of range.NO2: Zero Drift (24 hr./7 day), <1ppm/<3ppm; Span Drift (24 hr./7 day), <1% of range/<3% of range.SO2: Zero Drift (24 hr./7 day), <1ppm/<3ppm; Span Drift (24 hr./7 day), <1% of range/<3% of range.
Flow Rate1 L/min.
Inputs10 Digital Inputs (Standard), 16 Digital Inputs
Linearity±2% full scale
Response Time70 sec. (except for oxygen (electrochemical cell: 60 sec.; paramagnetic cell: 45 sec.)
Temperature (Metric) Operating5°C to 45°C
Unit SizeEach