Thermo Scientific™ 45 mL Flip-Top 3825WZ Polypropylene Container
Thermo Scientific™ 45 mL Flip-Top 3825WZ Polypropylene Container
Thermo Scientific™ 45 mL Flip-Top 3825WZ Polypropylene Container
Thermo Scientific™

Thermo Scientific™ 45 mL Flip-Top 3825WZ Polypropylene Container

Thermo Scientific™ 45 mL Flip-Top Polypropylene Containers are ideal for the transport of urine samples for drug testing programs. The containers feature tamper evident and locking seals for sample security before and after collection.
Have Questions?
Catalog NumberVolume (Metric)
1015345 mL
Catalog number 10153
Price (USD)
297.00
Online exclusive
355.00
Save 58.00
Each
Volume (Metric):
45 mL
Price (USD)
297.00
Online exclusive
355.00
Save 58.00
Each

Thermo Scientific™ 45 mL Flip-Top 3825WZ Polypropylene Containers are ideal for the transport of urine samples for drug testing programs. The containers feature tamper evident and locking seals for sample security before and after collection.

  • Air tight and leak resistant construction
  • Food-grade 3825WZ polypropylene
  • Permanent hinge lid allows easy one-handed opening of vial
  • Shoulderless, liner-less containers
Recommended for:

Drugs of abuse testing, food and beverage sample collection, veterinary applications, environmental sampling, water testing, general packaging and storage

Specifications
Description45 mL Flip Top Vial, Twin Valve
No. per Case700
Product TypeSpecimen Container
Volume (English)1.5 oz.
Closure TypeTamper Evident, Flip Top
MaterialPolypropylene
SterilityNon-sterile
Volume (Metric)45 mL
Unit SizeEach