Sterilin™ Standard 90mm Petri Dishes
Sterilin™ Standard 90mm Petri Dishes
Sterilin™ Standard 90mm Petri Dishes
Sterilin™ Standard 90mm Petri Dishes
Thermo Scientific™

Sterilin™ Standard 90mm Petri Dishes

Culture microorganisms on solid media using these shallow dishes that maximize incubator space and feature a mirror finish that ensures high optical quality.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberHeight (Metric)No. per CaseSterilityVent
101R2015.9 mm500Non-sterile1
101IRR
also known as 101/IRR
15.9 mm500Sterile1
101VR2016.1 mm500Non-sterile3
101RTIRR15.7 mm500SterileNo
101RTC
also known as 101RT/C
15.7 mm500Non-sterileNo
Catalog number 101R20
Price (USD)
-
Height (Metric):
15.9 mm
No. per Case:
500
Sterility:
Non-sterile
Vent:
1

Culture microorganisms on solid media using Thermo Scientific™ Sterilin™ Standard 90mm Petri Dishes. These shallow dishes maximize incubator space and feature a mirror finish that ensures high optical quality.

NOT AVAILABLE IN AMERICA

Features:

  • Manufactured from non-cytotoxic virgin polystyrene
  • Ideal for use in automatic plate pourers

Available Vent Formats:

  • Triple vented—aids gaseous exchange; ideally suited for short-term work
  • Single vented—limits gaseous exchange, minimizes evaporation and dehydration; ideally suited for long-term work
  • Nonvented—most suitable for anaerobic and long-term work
Specifications
Certifications/ComplianceProduced and tested in accordance with the EN ISO 24998:2008 Petri dish standard which includes stringent dimensional controls.
DescriptionPetri dish, 90mm
No. per Case500
No. per Pack20
ShapeRound
TypePetri Dish
Vent1
Diameter (Metric)90 mm
Height (Metric)15.9 mm
MaterialPolystyrene
SterilityNon-sterile
Unit SizeEach