Owl™ EC-105 Compact Power Supply

Owl™ EC-105 Compact Power Supply

Carry out DNA and RNA electrophoresis with the help of theThermo Scientific™ Owl™ EC-105 Compact Power Supply
Have Questions?
Catalog NumberVoltage
105ECA-115115 V
Catalog number 105ECA-115
Price (USD)
944.89
Online Exclusive
1,050.00
Save 105.11 (10%)
Each
Voltage:
115 V
Price (USD)
944.89
Online Exclusive
1,050.00
Save 105.11 (10%)
Each
Carry out DNA and RNA electrophoresis with the help of theThermo Scientific™ Owl™ EC-105 Compact Power Supply, equipped with an overcurrent detector for maximum safety.
  • Easy-to-use power supply operates in constant voltage.
  • Adjustment knob and hi-lo range switch control the output, which is variable in 10V increments from 20V to 250V.
  • Two-position switch toggles the bright LED display from indicating output voltage to output current.
  • Supply is equipped with an overcurrent detector for maximum safety and has two jacks.
Specifications
Certifications/ComplianceCE marked
Current300 mA @ 150-250 V; 500 mA below 150 V
Dimensions (L x W x H)6 x 8 x 4.5 in. (15 x 20 x 11 cm)
DisplayLED, Voltage or current
Electrical Requirements115 V 60 Hz
No. of Jacks2
Voltage115 V
Warranty1 Year
For Use With (Application)DNA and RNA electrophoresis
Frequency60 Hz
Max. Current500 mA
Max. Voltage115 V
Product LineOwl
TypePower Supply
Unit SizeEach