Flammable-Materials Storage Refrigerator/Freezer
Flammable-Materials Storage Refrigerator/Freezer
Flammable-Materials Storage Refrigerator/Freezer
Thermo Scientific™

Flammable-Materials Storage Refrigerator/Freezer

Safely store volatile materials with this Flammable-Materials Storage Refrigerator/Freezer. Engineered with no internal electrical components which could trigger an explosion.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberElectrical RequirementsPlug Type
10FCEETSA115 V 60 HzNEMA 5-15 P
10FCECTSV230 V 50 HzChina
10FCEETSV230 V 50 HzNEMA 6-15 P
Catalog number 10FCEETSA
Price (USD)
-
Electrical Requirements:
115 V 60 Hz
Plug Type:
NEMA 5-15 P

Safely store volatile materials with the Thermo Scientific™ Flammable-Materials Storage Refrigerator/Freezer. Engineered with no internal electrical components which could trigger an explosion. The refrigerator/freezer meets OSHA and National Fire Protection Association safety requirements.

Features:
  • Magnetic vinyl gaskets for positive door seal
  • CFC-free insulation and coolant
  • Three adjustable shelves and four door shelves in refrigerator section
  • Hydraulic thermostat; adjustable natural air flow vent
  • ABS plastic interior with enameled steel exterior
  • Manual defrost
  • Refrigerator/freezer has separate doors
  • Warranty varies by country, please contact us for details
Specifications
Access SecurityNone
Amperage1.9 A
Capacity (English) Refrigerator10.1 cu. ft.
Casters2 Adjustable Feet In Front, 2 Fixed Pads In Rear
ColorWhite
CompressorBottom-mounted
Control TypeMechanical Dial Thermostat/Outside on Rear of Unit
Dimensions (D x W x H) InteriorRef: 18.25 x 19.75 x 38.25 in. (46.4 x 50.2 x 97.2 cm)
Frz: 11.25 x 18 x 18.25 in. (28.6 x 45.7 x 46.3 cm)
Dimensions (L x W x H) Exterior24 x 23.63 x 59.75 in. (60.96 x 60 x 151.77 cm)
Door Shelves4
Door StyleHinged, Open Left to Right, Reversible
Electrical Requirements115 V 60 Hz
Frequency60 Hz
InsulationPolyurethane Foam
InteriorABS Plastic
Model10FCEETSA
Plug TypeNEMA 5-15 P
Rack Capacity9
RefrigerantR134a, 100% CFC Free
Shipping Weight (English)150 lb.
Shipping Weight (Metric)68 kg
TypeFlammable Material Storage Freezer/Refrigerator
WarrantyWarranty varies by country, please contact us for details
Wattage230 w
Weight (English)120 lb.
Weight (Metric)54.5 kg
Capacity (Metric) Refrigerator286 L
Certifications/ComplianceNFPA 45 and 70, UL
DefrostAutomatic (Refrigerator), Manual (Freezer)
Exterior FinishEnameled Steel
No. of Doors2 (2 compartments)
Shelves3 Adjustable, 1 Fixed, 1 Drawer
Temperature Range (Freezer)-12°C to -20°C
Temperature Range (Refrigerator)1°C to 12°C
Voltage115 V
Unit SizeEach