Nalgene™ Heavy-Duty Cylindrical LLDPE Tanks with Spigots
Actual product may vary
Nalgene™ Heavy-Duty Cylindrical LLDPE Tanks with Spigots
Nalgene™ Heavy-Duty Cylindrical LLDPE Tanks with Spigots
Thermo Scientific™

Nalgene™ Heavy-Duty Cylindrical LLDPE Tanks with Spigots

Nalgene Heavy-Duty Cylindrical LLDPE Tanks include a needle-type spigot installed for draw off. Spigot accepts 5/8 inch I.D. tubing. Tanks are offered in sizes from 19 to 208L.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)
11102-001037.8 L
11102-000519 L
11102-000726.5 L
11102-001556.8 L
11102-0030113.5 L
11102-0055208 L
Catalog number 11102-0010
Price (USD)
460.00
Each
Capacity (Metric):
37.8 L
Price (USD)
460.00
Each

Thermo Scientific™ Nalgene Heavy-Duty Cylindrical LLDPE Tanks include a needle-type spigot installed for draw off. This spigot accepts 5/8 inch I.D. tubing and are available in sizes ranging from 19L to 208L.

Features:

  • Needle Type Tank Spigot (Cat. No. 6421) installed to allow draw off
  • 5/8 (15.9mm) I.D.
  • Not autoclavable

Included:
Cover

Note:
Tanks used at elevated temperatures or with high specific-gravity liquids should be externally supported.

Caution:
Plastic tanks are generally subject to more severe conditions that plastic labware; exposure is constant, stresses are greater and different classes and concentrations of chemicals are involved. Please pay special attention to chemical compatibility.

Warranty:
90 days

Disclaimer to internal research use restriction:
Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Caution:
Plastic tanks are generally subject to more severe conditions that plastic labware; exposure is constant, stresses are greater and different classes and concentrations of chemicals are involved. Please pay special attention to chemical compatibility.

Specifications
Diameter (English) Outer13 in.
Height (English)20 in.
Height (Metric)50.8 cm
Capacity (Metric)37.8 L
Diameter (Metric) Outer33 cm
MaterialLLDPE
TypeTank with Spigot
Unit SizeEach