Wide-Mouth HDPE Packers with Closure
Wide-Mouth HDPE Packers with Closure
Wide-Mouth HDPE Packers with Closure
Wide-Mouth HDPE Packers with Closure
Thermo Scientific™

Wide-Mouth HDPE Packers with Closure

Choose these containers for collecting water, leachate, and other liquid, semi-liquid, or viscous samples to be analyzed for inorganic trace analytes.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)LevelNo. per Case
112-4000BPC4000 mLUnprocessed24
312-0120BPC120 mLCertified540
112-0120120 mLUnprocessed48
312-0120120 mLCertified48
112-0120BPC120 mLUnprocessed540
312-0250250 mLCertified24
312-0250BPC250 mLCertified280
112-0250250 mLUnprocessed24
112-0250BPC250 mLUnprocessed280
312-0500BPC500 mLCertified150
312-0500500 mLCertified24
112-0500500 mLUnprocessed24
112-0500BPC500 mLUnprocessed150
312-09501000 mLCertified12
312-0950BPC1000 mLCertified90
112-09501000 mLUnprocessed12
112-0950BPC1000 mLUnprocessed90
312-20002000 mLCertified6
112-20002000 mLUnprocessed6
112-2000BPC2000 mLUnprocessed35
312-40004000 mLCertified4
312-4000BPC4000 mLCertified24
112-40004000 mLUnprocessed4
Catalog number 112-4000BPC
Price (USD)
318.81
Online Exclusive
336.00
Save 17.19 (5%)
Case of 24
Capacity (Metric):
4000 mL
Level:
Unprocessed
No. per Case:
24
Price (USD)
318.81
Online Exclusive
336.00
Save 17.19 (5%)
Case of 24

Choose these containers for collecting water, leachate, and other liquid, semi-liquid, or viscous samples to be analyzed for inorganic trace analytes. Thermo Scientific™ Wide-Mouth HDPE Packers enable easy filling and sample retrieval. Available in small quantity lab packs or higher economy bulk packs. Certified to meet EPA Performance Based Specifications for metals, cyanide and fluoride analyses or unprocessed and ready for your own cleaning procedure.

  • HDPE container with white LDPE-lined Polypropylene Cap
  • Caps assembled onto containers
  • Wide mouth for easy filling and sample retrieval
  • Recommended for collecting liquid, semi-liquid and viscous samples
  • Available bulk packed for added economy

Certified containers come with the following features:

  • Certified to meet or exceed EPA performance-based standards for metals, cyanide and fluoride
  • Certificate of Analysis (CofA) included in the case and barcoded with lot number for traceability
  • Each container individually barcoded with lot number and unique container number
  • Analysis labels included unattached for optional use
  • Carton sealed with security tape providing tamper evidence

Unprocessed container comes assembled and ready for your own cleaning procedure

Specifications
Capacity128 oz., 4000 mL
Certification ParametersNone
CertifiedNone
Closure ColorWhite
Closure LinerFoam/LDPE
Closure MaterialPolypropylene
Closure Size100-400 mm
DescriptionHDPE Packer
Diameter (English)5.98 in.
Diameter (Metric)152 mm
Height (English)10.03 in.
Height (Metric)255 mm
LevelUnprocessed
No. per Case24
PackagingCase of 24
Replacement Closure067-1000WBP
TransparencyTranslucent
Volume (English) Brim134.8 oz.
Volume (Metric) Brim3986 mL
Capacity (English)128 oz.
Capacity (Metric)4000 mL
Certifications/ComplianceNone
ColorNatural
MaterialHDPE
ShapeRound
SterilityNon-sterile
Unit SizeCase of 24