Espresso Personal Microcentrifuge
Actual product may vary
Espresso Personal Microcentrifuge
Espresso Personal Microcentrifuge
Espresso Personal Microcentrifuge
Espresso Personal Microcentrifuge
Thermo Scientific™

Espresso Personal Microcentrifuge

Process microtubes from 0.5 to 2.0mL with the Espresso Personal Microcentrifuge, a 12-place centrifuge with rotor. Accommodates smaller volumes with adapter.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberElectrical RequirementsDescription
11210800120 V 60 HzEspresso Personal Microcentrifuge
11210799100 V 50 HzEspresso Personal Microcentrifuge
11210801230 V 50/60 HzEspresso Personal Microcentrifuge
Catalog number 11210800
Price (USD)
-
Electrical Requirements:
120 V 60 Hz
Description:
Espresso Personal Microcentrifuge

The Thermo Scientific™ Espresso personal microcentrifuge has been discontinued. For your personal microcentrifuge needs, please see our new Thermo Scientific™ mySPIN™ mini centrifuge series.

Easy to Use:
  • Intuitive, single-knob control allows user to set parameters quickly and precisely.
  • Large LED display shows parameters clearly.
  • Rotors and tubes can be inserted and removed with minimal effort.
  • Microcentrifuge is easy to clean, with fully autoclavable, noncorroding, pre-installed plastic rotor.
  • Brushless motor offers years of maintenance-free operation.

Delivers Maximum Productivity:

  • Operates at 14,500 × g
  • Holds 12 microtubes from 0.5 to 2.0mL and supports smaller volumes with adapters
  • Fast spin up/spin down for significant time savings that increases productivity

Compact and Quiet:

  • 76.5 sq. in. footprint occupies minimal bench space.
  • Exceptionally quiet machine allows users to work without distraction.

Ordering Information:

PCR tube adapters are available for 0.2mL (Part No. 5764) and 0.5mL (5763) tubes. Sold separately in packs of 12.

Includes:

12 × 2mL autoclavable plastic rotor

Specifications
Certifications/ComplianceCE marked
DescriptionEspresso Personal Microcentrifuge
Dimensions (HWD)7.9 x 9.8 x 5.9 in. (20 x 25 x 15 cm)
Display TypeDigital
Electrical Requirements120 V 60 Hz
Frequency60 Hz
Height (English) Exterior7.9 in.
Height (Metric) Exterior20 cm
Length (English) Exterior5.9 in.
Length (Metric) Exterior15 cm
Net Weight9.3 lb. (4.2 kg)
Noise Level<56 dB(A)
Rotor12 x 2 mL Rotor
Run Time15 sec. to 99 min. plus continuous run
Voltage120 V
Width (English) Exterior9.8 in.
Width (Metric) Exterior25 cm
Capacity12 x 2 mL
Max. RCF14,500 x g
Max. Speed14,600 rpm
RefrigeratedNo
Unit SizeEach