Ramsey™ Grad-Line Universal Sonic Sensor
Thermo Scientific™

Ramsey™ Grad-Line Universal Sonic Sensor

Get dependable operation in any industrial environment with the Thermo Scientific™ Ramsey™ Grad-Line Universal Sonic Sensor.
Have Questions?
Catalog NumberDescriptionConnectorsCommunications
11350Sonic sensor0.25 turn MS, 6 pinDigital
Catalog number 11350
Price (MXN)
-
Description:
Sonic sensor
Connectors:
0.25 turn MS, 6 pin
Communications:
Digital

Get dependable operation in any industrial environment with the Thermo Scientific™ Ramsey™ Grad-Line Universal Sonic Sensor, which adds reliability and efficiency to your paving projects.

The Ramsey Grad-Line Universal Sonic Sensor can be used as a grade or auger control. This flexibility allows your paving crew to keep a spare sensor for the entire paver, or they can rob a sensor that is not being used to replace a damaged sensor. With greater flexibility, the Ramsey Grad-Line Universal Sonic Sensor helps eliminate downtime and increase efficiency and ease of use.
 

The Ramsey Grad-Line Universal Sonic Sensor Features:
  • Simple to operation and maintenance
  • Rugged design for everyday use in harsh environments
  • Fully-sealed ceramic sensor unaffected by water
  • Sensor able to be cleaned with diesel fuel or kerosene
  • Fault identification and diagnostics
  • 0.25-turn connectors
  • Compact, robust sensor design
Recommended for:
  • Industrial applications
  • Any application requiring distance measurement from 8 to 32 in.
Specifications
CommunicationsDigital
Connectors0.25 turn MS, 6 pin
DescriptionSonic sensor
Input Current0.2 Å
Operating Range (English)8 - 32 in.
Operating Range (Metric)203 - 813 mm
Output Current2 Å
Power Supply8 - 30 VDC
Temperature Range-20°C to +80°C (-4°F to +176°F)
Unit SizeEach