HBB-6 6 x 1000mL Swinging-Bucket Rotor
Thermo Scientific™

HBB-6 6 x 1000mL Swinging-Bucket Rotor

Efficiently perform in blood banking with the Thermo Scientific™ HBB-6 6 x 1000mL Swinging-Bucket Rotor.
Have Questions?
Catalog NumberCapacity
117536 x 1000 mL
Catalog number 11753
Price (MXN)
-
Capacity:
6 x 1000 mL
Efficiently perform blood banking with the Thermo Scientific™ HBB-6 6 x 1000mL Swinging-Bucket Rotor.

Includes:

Rotor cover assembly (11237), rotor buckets, anodized Aluminum (3, 2/pkg., 11758), rotor locking tool (11246), rotor locking stud (11238), balancing discs, rubber (1 pkg., 6/pkg., 00335), speed decal (11009), loctite sealing adhesive (65811), instruction manual (11243)

Warranty:

Seven years

Specifications
Angle90°
Certifications/ComplianceSealing lid is biocontainment certified by the Public Health Laboratory Service, Microbiology Services, Porton Down, U.K.
DescriptionH-6000A Swinging Bucket Rotor
For Use With (Equipment)Thermo Scientific Sorvall RC 3 Series Large Capacity Centrifuges
K Factor7823
Min. RCF3,359 x g
Radius (Metric)260.6 mm
Radius (Metric) Min.120.3 mm
BiocontainmentYes
Capacity6 x 1000 mL
MaterialStainless Steel Rotor Body, Aluminum Bucket
Max. RCF7,277 x g
Max. Speed5,000 rpm
TypeSwinging Bucket Rotor
Unit SizeEach