Product Image
Thermo Scientific™

Sample Racks for Lindberg/Blue M™ Shaking Circulating Water Baths

Use with SWB1122 and RSWB3222 Lindberg/Blue M Circulating Water Baths.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberHolds
11807725 x 25 mL or 23 x 50 mL Flasks
118078125 mL, 250 mL, 500 mL, 1L Flasks
11846513 mm Tubes
11846625 mm Tubes
Catalog number 118077
Price (MXN)
-
Holds:
25 x 25 mL or 23 x 50 mL Flasks

The Thermo Scientific™ Sample Racks are for use with Thermo Scientific™ SWB1122 and RSWB3222 Lindberg/Blue M Circulating Water Baths.

Specifications
DescriptionHolds 25 x 25mL or 23 x 50mL Flasks
For Use With (Equipment)For use with SWB1122 and RSWB3222 Lindberg/Blue M Circulating Water.
Holds25 x 25 mL or 23 x 50 mL Flasks
Capacity (Metric)25 x 25 mL, 23 x 50 mL
Unit SizeEach