Search
Search
| Catalog Number | Capacity (Metric) | Unit Size |
|---|---|---|
| 1203-0150PK also known as 1203-0150 | 150 mL | Pack of 12 |
| 1203-0030PK also known as 1203-0030 | 30 mL | Pack of 12 |
| 1203-0050 | 50 mL | Case of 36 |
| 1203-0050PK also known as 1203-0050 | 50 mL | Pack of 12 |
| 1203-0100 | 100 mL | Case of 36 |
| 1203-0100PK also known as 1203-0100 | 100 mL | Pack of 12 |
| 1203-0150 | 150 mL | Case of 36 |
| 1203-0250 | 250 mL | Case of 24 |
| 1203-0250PK also known as 1203-0250 | 250 mL | Pack of 6 |
| 1203-0400 | 400 mL | Case of 24 |
| 1203-0400PK also known as 1203-0400 | 400 mL | Pack of 6 |
| 1203-0600 | 600 mL | Case of 12 |
| 1203-0600PK also known as 1203-0600 | 600 mL | Pack of 4 |
| 1203-1000 | 1000 mL | Case of 12 |
| 1203-1000PK also known as 1203-1000 | 1000 mL | Pack of 3 |
| 1203-2000 | 2000 mL | Case of 4 |
| 1203-2000PK also known as 1203-2000 | 2000 mL | Each |
| 1203-4000 | 4000 mL | Case of 4 |
| 1203-4000PK also known as 1203-4000 | 4000 mL | Each |
Continuously use Thermo Scientific™ Nalgene™ PMP Griffin Low-Form Beakers at temperatures of 150°C with intermittent service to 175°C. These polymethylpentene beakers have the transparency of glass, excellent chemical resistance and heat tolerance. All sizes of beakers have easy-to-read, silk-screened graduations.