Temperature Control Connectivity Accessories
Actual product may vary
Temperature Control Connectivity Accessories
Temperature Control Connectivity Accessories
Thermo Scientific™

Temperature Control Connectivity Accessories

Maximize the efficiency of your temperature control device with Thermo Scientific™ Temperature Control Connectivity and monitoring accessories.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberTypeFor Use With (Equipment)
126000000024RTD Probe with 30 ft. cableThermoFlex Chillers
422000000004SoftwareRS-232 Communications Interface
16000331.8 m Interface CableCold/Heated Bath Circulators
16000345 ft. Interface CableCold/Heated Bath Circulators
16000355 m Interface CableCold/Heated Bath Circulators
42600000004425 ft. Communication CableChillers with RS232/RS485
160-0076Communication Extension BoardRecirculating Chiller or Bath
413000000005RTD Probe with 12 ft. cableThermoFlex Chillers
126000000052RTD Probe with 50 ft. cableThermoFlex Chillers
Catalog number 126000000024
Price (MXN)
-
Type:
RTD Probe with 30 ft. cable
For Use With (Equipment):
ThermoFlex Chillers
Maximize the efficiency of your temperature control device with Thermo Scientific™ Temperature Control Connectivity and monitoring accessories.
Connect your Thermo Scientific temperature control solution with your application.
  • Available for temperature control devices equipped with communications
  • Designed to work with your Thermo Scientific recirculating chiller or bath equipped with communications
  • Available in popular configurations that match your device’s connections and interface with your process
  • Take the guess work out of finding parts to match your recirculating chiller or bath
Thermo Scientific™ NEScom™ Windows-based software
  • Provides remote control of Thermo Scientific units equipped with an RS-232 communications interface
  • Choose upper and lower temperature alarm limits and monitor system status with an alarm
  • Record your results on a user selectable graph
  • Select from easy–to–use product icons
  • Create graphs and charts
  • Easily configure ramping functions over time
  • View pop-up alarm windows which display the error condition
  • View a virtual controller screen
  • PC compatible only
Specifications
CommunicationsRS232
For Use With (Equipment)ThermoFlex Chillers
TypeRTD Probe with 30 ft. cable
Unit SizeEach