Sterilin™ Polypropylene 30mL Universal Containers
Actual product may vary
Thermo Scientific™

Sterilin™ Polypropylene 30mL Universal Containers

Secure excellent temperature and chemical resistance with the 95kPa compliant and CE marked 30mL leak-resistant container with Quickstart 1/2 turn cap.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberLabelIncludes
128BP
also known as 128B/P
PrintedContainer Only
128CP
also known as 128C/P
PlainContainer Only
128BBACP
also known as 128BBAC/P
PrintedContainer with Boric Acid
Catalog number 128BP
also known as 128B/P
Price (MXN)
-
Label:
Printed
Includes:
Container Only

Secure excellent temperature and chemical resistance with these 95kPa compliant 30mL leak-resistant Thermo Scientific™ Sterilin™ Polypropylene 30mL Universal Containers.

NOT AVAILABLE IN AMERICA

Features:

  • Leak-tested in accordance with BS EN ISO 6717
  • Recommended for centrifugation at 3,800 x g
  • Multi-seal cap 'QuickStart' for improved handling and unrivaled leak-free performance
  • Lot number printed on each container to aid full traceability
  • Labeled and available either undosed, dosed with boric acid preservative (0.4g)

Ordering Alerts:

Not available in all geographic regions

Specifications
Capacity (Metric)30 mL
Certifications/ComplianceLeak-tested in accordance with BS EN ISO 6717
Closure TypeMulti-Seal
DescriptionUniversal Container
Diameter (Metric)31 mm
Height (Metric)94 mm
IncludesContainer Only
LabelPrinted
No. per Case400/Cs.
MaterialPolypropylene
Product TypeContainer
ShapeCylindrical
SterilityNon-sterile
Unit SizeCase of 400