BioLite™ Cell Culture Treated Flasks
Actual product may vary
BioLite™ Cell Culture Treated Flasks
BioLite™ Cell Culture Treated Flasks
BioLite™ Cell Culture Treated Flasks
BioLite™ Cell Culture Treated Flasks
BioLite™ Cell Culture Treated Flasks
Thermo Scientific™

BioLite™ Cell Culture Treated Flasks

Thermo Scientific™ BioLite™ Cell Culture Treated Flasks featuring standard cell culture-treated surface, are a limited line of cell culture vessels for a wide range of cell types.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCulture AreaClosure Type
130332225 cm²Plug Seal
13018925 cm²Vented
13019075 cm²Vented
130191175 cm²Vented
13019225 cm²Plug Seal
13019375 cm²Plug Seal
130194175 cm²Plug Seal
130330225 cm²Vented
Catalog number 130332
Price (USD)
239.65
Online exclusive
260.00
Save 20.35
Case of 25
Culture Area:
225 cm²
Closure Type:
Plug Seal
Price (USD)
239.65
Online exclusive
260.00
Save 20.35
Case of 25
Experience optimal performance with wide selections in size, Thermo Scientific™ BioLite™ cell culture treated flasks with filter cap and seal cap options suit a multitude of experimental needs while providing cost efficiency for a wide selection of applications in your cell culture routine.
  • Sterile per ISO 11137, SAL 10-6
  • Non-cytotoxic
  • Non-pyrogenic
  • BSE/TSE Free
  • RNase/DNase Free
  • Human DNA Free
  • USP Class VI raw material
  • Shelf life: 2 years
Specifications
Closure TypePlug Seal
No. per Case40/Cs.
Product TypeCell Culture Flask
Surface CoatingCell Culture Treated
Volume (Metric) Working70 mL
AutoclavableAutoclavable
Bottom ShapeFlat
Capacity (Metric)70 mL
Culture Area225 cm²
DisposableSingle-use
GraduatedYes
MaterialPolystyrene
Mouth StyleThreaded
SterilitySterile
Surface TreatmentTissue Culture-treated
Unit SizeCase of 25