1300 Series Class II, Type A2 Biological Safety Cabinet Packages
Thermo Scientific™

1300 Series Class II, Type A2 Biological Safety Cabinet Packages

Perform daily applications safely and efficiently with this simple-to-order package, which includes a cabinet, stand, pre-installed UV light and armrests.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberChamber MaterialWidth (Metric) ExteriorSash Opening (Metric)
1385SmartCoat130 cm25.4 cm
1335Stainless Steel (304)130 cm20.3 cm
1353Stainless Steel (304)160 cm20.3 cm
1369SmartCoat160 cm25.4 cm
1371Stainless Steel (304)160 cm25.4 cm
1375Stainless Steel (304)130 cm25.4 cm
1377Stainless Steel (304)190 cm25.4 cm
1387SmartCoat190 cm25.4 cm
1321SmartCoat100 cm25.4 cm
1351SmartCoat160 cm20.3 cm
Catalog number 1385
Price (USD)
-
Chamber Material:
SmartCoat
Width (Metric) Exterior:
130 cm
Sash Opening (Metric):
25.4 cm

Perform daily applications safely and efficiently with simple-to-order Thermo Scientific™ 1300 Series Class II, Type A2 Biological Safety Cabinet. Package includes a cabinet with factory-installed UV light, manual adjustable height stand and one set of armrests. These safety cabinets deliver exceptional design and technology advancements such as superior protection with proprietary airflow design, exceptional ergonomics for a safe and comfortable environment, and outstanding energy efficiency for operational cost savings.

Benefits:

  • Save money over the entire life of the cabinet with energy efficient design.
  • Reduce operating costs up to 75% over traditional biological safety cabinets with AC motors.
  • Increase comfort and encourage safe working habits with the sloped front, bright workspace and low noise level.
  • Maximize safety through our innovative Thermo Scientific™ SmartFlow™ design with Digital Airflow Verification.
  • Organize the interior with confidence using SmartPort, a clean and easy way to organize with confidence due to the negative pressure dual-side wall.
  • Easily access the interior of the BSC by sliding down the front window.

Safety Features:

  • Series meets NSF/ANSI™ Standard 49.
  • Real-time airflow adjustments ensure inflow and downflow velocities remain steady.
  • Pressure sensor filter monitoring measures total airflow across the working area.
  • Proprietary SmartClean front window design simplifies cleaning for a safer working environment.
  • SmartFlow Indicator adjusts airflows as filter resistance changes.
  • SmartFlow visually demonstrates cabinet's ability to compensate to maintain personal protection.

More Choices:

  • Available in 3′, 4′, 5′ or 6′ widths (91.4 cm, 122 cm, 152.4 cm or 183 cm)
  • Available with either 8 in. or 10 in. work aperture (20.3 cm or 25.4 cm)
  • Available in SmartCoat or stainless-steel interior
  • Easy-to-order package configurations of popular accessories (manual adjustable height stand, UV light and armrest)
  • Electrical or manual adjustable height stands and Ergolign chair available
  • Build your own cabinet by selecting the cabinet-only part numbers and adding factory or field installed accessories.

Certifications/Compliance:

  • NSF/ANSI 49, UL, CE
Specifications
Amperage8 A to 10 A
Description25.4 cm Window
Dimensions (L x W x H) Exterior31.5 x 51.2 x 61.8 in. (80 x 130 x 156.8 cm)
Electrical Requirements120 V, 50/60 Hz
Filter Efficiency99.995% MPPS
Filter TypeH14 HEPA EN 1822, 99.995% MPPS
Frequency50/60 Hz
Height (English) Exterior61.8 in.
Height (English) Max. Opening21 in.
Height (Metric) Exterior156.8 cm
Height (Metric) Max. Opening53.5 cm
Length (English) Exterior31.5 in.
Length (Metric) Exterior80 cm
Load Bearing Capacity (English)110 lb.
Load Bearing Capacity (Metric)50 Kg
Plug TypeNEMA 5-15
Ports1 x Each Side Panel
QuantityEach
Sash Opening (English)10 in.
Service Fixtures6 (3 on Each Side)
Width (English) Exterior51.2 in.
Width (English) Interior51.2 in.
Width (Metric) Exterior130 cm
Width (Metric) Interior1300 mm
Certifications/ComplianceNSF/ANSI 49, UL, CE
Chamber MaterialSmartCoat
Model1300 Series
Noise Level63 dBA
Product TypeClass II, Type A2 Bio Safety Cabinet
Sash Opening (Metric)25.4 cm
Voltage120 V
Volume (Metric) Exhaust20 L
Unit SizeEach