Premium Pack Amber Glass VOA Vials with 0.125in. Septa
Premium Pack Amber Glass VOA Vials with 0.125in. Septa
Premium Pack Amber Glass VOA Vials with 0.125in. Septa
Premium Pack Amber Glass VOA Vials with 0.125in. Septa
Thermo Scientific™

Premium Pack Amber Glass VOA Vials with 0.125in. Septa

Protect your most critical samples from collection to analysis with these premium pack amber glass VOA vials, featuring special foam cell dividers and assembled dust covers to protect the injection surface prior to use.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberVolume (Metric)
139-20A20 mL
141-40A40 mL
Catalog number 139-20A
Price (USD)
265.22
Online Exclusive
295.00
Save 29.78 (10%)
Case of 72
Volume (Metric):
20 mL
Price (USD)
265.22
Online Exclusive
295.00
Save 29.78 (10%)
Case of 72

Protect your most critical samples from collection to analysis. Thermo Scientific™ Premium Pack Amber Glass VOA Vials with 0.125 in. Septa feature protective packaging with hard foam divider that hold vials securely separated, each in their own individual cell for ultimate vial protection. Hard foam sectional design allows clusters of nine (9) vials to be separated from the pack for convenient handling. Each vial includes an assembled dust cover to prevent particulate accumulation and protect the injection surface prior to use.

  • Amber vial designed for water sample collection for volatile organic analysis (VOA)
  • Amber color protects light-sensitive analytes from breakdown prior to analysis
  • Vial shoulder slope optimized to prevent air bubble entrapment
  • Choose from 20mL or 40mL sizes
  • Open-top white polypropylene cap with standard 0.125in. thick PTFE-lined silicone septum
  • Polyethylene dust cover assembled over each cap to protect the septum from particulate accumulation prior to analysis
  • Septum permanently bonded to the cap; can't fall out or become unseated when punctured
  • Directly compatible with automation
  • Closures and dust covers assembled to vials

Includes:

Certified vials come with the following features:

  • Certified to meet or exceed EPA performance-based standards for volatile organic analysis
  • Certificate of Analysis (CofA) included in the case and barcoded with lot number for traceability
  • Each vial individually barcoded with lot number and unique container number
  • Analysis labels included unattached for optional use
  • Carton sealed with security tape providing tamper evidence
  • Hard foam celled divider cushions and protects vials during shipping and handling

Recycling information:
Please recycle the corrugate cartons and any LDPE bags your products are delivered in.

Specifications
Closure MaterialPolypropylene
Closure Size24-414
DescriptionEP 20mL vial amber 0.125 in. bonded septum premium pack certified
Diameter (English) Outer1.1 in.
Height (English)2.25 in.
Height (Metric)57 mm
LevelCertified
No. per Case72
Product TypeVial
Replacement ClosureNA
Thickness (Metric)3.17 mm
Volume (English)0.5 oz.
Volume (English) Brim0.8 oz.
Volume (Metric) Brim23.5 mL
Volume (Metric) Total20 mL
Closure TypeSepta Cap (Bonded)
ColorAmber
Diameter (Metric) Outer28 mm
MaterialGlass (Type 1)
Quantity72 Cs.
Volume (Metric)20 mL
Unit SizeCase of 72