Nunc™ Cell Factory™ System Accessories
Thermo Scientific™

Nunc™ Cell Factory™ System Accessories

Further the development of applications that require a more closed cell culture system using Thermo Scientific™ Nunc™ Cell Factory™ Accessories.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberProduct TypeFor Use With (Equipment)
140067Filter Assembly, 37 mmEasyFill Cell Factory Systems
140099TSPC ConnectorCell Factory Systems (All)
140050FunnelCell Factory Systems (All)
167530Filter Adapter CapCell Factory Systems (All)
146008Vent CapEasyFill Cell Factory Systems
167525Filter Adapter Cap, SterileCell Factory Systems (All)
170615Cover CapCell Factory Systems (All)
179553Airvent FilterCell Factory Systems (All)
140080Filter Assembly, 200 cm⊃2EasyFill Cell Factory Systems
147074Vent/Close CapCell Factory Systems (All)
140815Tubing Set, Female MPCCell Factory Systems (All)
140817Tubing Set, Male MPCCell Factory Systems (All)
173250FEP ConnectorCell Factory Systems (All)
Catalog number 140067
Price (USD)
243.00
Case of 2
Product Type:
Filter Assembly, 37 mm
For Use With (Equipment):
EasyFill Cell Factory Systems
Price (USD)
243.00
Case of 2

Further the development of applications that require a more closed cell culture system using Thermo Scientific™ Nunc™ Cell Factory™ Accessories. Reduce the need for open interventions and support the use of aseptic methods for fluid handing relating to filling, inoculation, feeding and harvesting of the Cell Factory system.

Connections made easy
  • Plug a media bag or tubing set into any cell factory
Save time and reduce costs
  • Cleaning processes and sterility validations are minimized
  • Most accessories are gamma irradiated and individually wrapped (Note: Connector Cat. Nos- 140099 and 173250 are not available gamma irradiated)
Prevent buildup of back pressure during filling application
  • Venting options provide additional air venting when filling and harvesting by gravity or with a peristaltic pump
Warranty: 90 days
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
DescriptionFilter Assembly, 37mm
For Use With (Equipment)EasyFill Cell Factory Systems
No. per Case2
No. per Pack1
Pore Size (Metric)1µm
Product TypeFilter Assembly, 37 mm
MaterialHDPE
SterilitySterile
Unit SizeCase of 2