Standard Cell Factories now configurable in the Single Use Assembly Configurator Tool!
Nunc™ Standard Closed Cell Factory System
Thermo Scientific™

Nunc™ Standard Closed Cell Factory System

Green features
Nunc Standard Closed Cell Factory system, 2-layer provides a clean and closed system for consistent and high-quality results in adherent cell culture. This ready-to-use standard closed system will help you quickly develop and scale-up your process with standard components providing assurance of supply.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberTray LayersCulture Area
14047121264 cm²
140472106320 cm²
Catalog number 140471
Price (MXN)
-
Tray Layers:
2
Culture Area:
1264 cm²
Advance your manufacturing process with Thermo Scientific™ Nunc™ Closed Cell Factory™ systems. Having a clean and closed system that provides consistent and high-quality results should be a standard among your adherent cell culture processes. This ready-to-use standard closed system will help you quickly develop and scale-up your process with standard components providing assurance of supply. Available in 2- and 10-tray versions.
  • Pre-configured closed system standard option
  • 2 layer Cell Factory system
  • Ready-to-use out of the box
  • Makes it quick and easy to scale-up
  • Made to stock
  • Sartopore 0.2 μm vent filter
  • Aseptiquik G connector
Specifications
Green FeaturesISCC PLUS
Height (Metric)35.1 cm
Length (Metric)47.2 cm
Product TypeCell Factory System
Temperature Range (Metric)0°C - 60°C
Tray Layers2
Volume (Metric) Working400 mL
Width (Metric)37.9 cm
Culture Area1264 cm²
DisposableSingle-use
MaterialPolystyrene
SterilitySterile
Surface TreatmentNunclon Delta
Unit SizeCase of 4