Premium Pack Amber Glass Vials with 0.060in. Septa
Premium Pack Amber Glass Vials with 0.060in. Septa
Premium Pack Amber Glass Vials with 0.060in. Septa
Premium Pack Amber Glass Vials with 0.060in. Septa
Thermo Scientific™

Premium Pack Amber Glass Vials with 0.060in. Septa

Protect your most critical samples from collection to analysis. These vials feature protective packaging, and a thinner septum that is optimized for automation.
Have Questions?
Catalog NumberColor
141-40ATSAmber
Catalog number 141-40ATS
Price (USD)
354.80
Online exclusive
417.34
Save 62.54
Case of 72
Color:
Amber
Price (USD)
354.80
Online exclusive
417.34
Save 62.54
Case of 72

Protect your most critical samples from collection to analysis. Thermo Scientific™ Premium Pack Amber Glass Vials with 0.060 in. Septa feature protective packaging, and a thinner septum that is optimized for automation. Hard foam divider holds vials securely separated, each in their own individual cell for ultimate vial protection. Hard foam sectional design allows clusters of nine (9) vials to be separated from the pack for convenient handling. Each vial includes an assembled dust cover to prevent particulate accumulation and protect the injection surface prior to use.

  • Clear vial designed for water sample collection for volatile organic analysis (VOA)
  • Amber color protects light-sensitive analytes from breakdown prior to analysis
  • Vial shoulder slope optimized to prevent air bubble entrapment
  • Available in the standard 40mL size
  • Open-top white polypropylene cap bonded with 0.060in. thin PTFE-lined silicone septum
  • Polyethylene dust cover assembled over each cap to protect the septum from particulate accumulation prior to analysis
  • Septum permanently bonded to the cap—can't fall out or become unseated when punctured
  • Optimized for use with automation
  • Closures and dust covers assembled to vials

Certified vials come with the following features:

  • Certified to meet or exceed EPA performance-based standards for volatile organic analysis
  • Certificate of Analysis (CofA) included in the case and barcoded with lot number for traceability
  • Each vial individually barcoded with lot number and unique container number
  • Analysis labels included unattached for optional use
  • Carton sealed with security tape providing tamper evidence
  • Hard foam celled divider cushions and protects vials during shipping and handling

Recycling information:
Please recycle the corrugate cartons and any LDPE bags your products are delivered in.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Certifications/ComplianceCertified and Processed vials meet or exceed EPA performance based standards for volatile organic analysis; manufactured under an ISO certified quality management system.
Closure MaterialPolypropylene
Closure Size24-414
DescriptionEP 40mL vial amber 0.060 in. bonded septum premium pack certified
Diameter (English) Outer1.1 in.
Height (English)3.75 in.
Height (Metric)95 mm
LevelCertified
No. per Case72
Product TypeVial
Replacement ClosureB267-2414UBB
Volume (English)1 oz.
Volume (English) Brim1.5 oz.
Volume (Metric) Brim44 mL
Volume (Metric) Total40 mL
Closure TypeSepta Cap (Bonded)
ColorAmber
Diameter (Metric) Outer28 mm
MaterialGlass (Type 1)
Quantity72 Cs.
Volume (Metric)40 mL
Unit SizeCase of 72