Nalgene™ Single Use Analytical Filter Funnels
Nalgene™ Single Use Analytical Filter Funnels
Nalgene™ Single Use Analytical Filter Funnels
Nalgene™ Single Use Analytical Filter Funnels
Thermo Scientific™

Nalgene™ Single Use Analytical Filter Funnels

Perform microbiological QC testing and analysis of water, food/beverage, raw material and finished product with these economical sterile disposable funnels.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)Pore SizeColor
145-2045250 mL0.45 μmWhite with Black Grid
140-4045150 mL0.45 μmWhite with Gray Grid
140-4045PK150 mL0.45 μmWhite with Gray Grid
147-0045100 mL0.45 μmGray with Black Grid
145-0020100 mL0.2 μmWhite
145-2020250 mL0.2 μmWhite
145-0045100 mL0.45 μmWhite with Black Grid
147-2045250 mL0.45 μmGray with Black Grid
Catalog number 145-2045
Price (USD)
322.47
Online exclusive
376.57
Save 54.10
Case of 50
Capacity (Metric):
250 mL
Pore Size:
0.45 μm
Color:
White with Black Grid
Price (USD)
322.47
Online exclusive
376.57
Save 54.10
Case of 50
Use these economical sterile disposable filter funnels to perform microbiological QC testing and analysis of water, food/beverage, raw material and finished product. The squeeze and twist funnel is easy to remove for retrieval of the CN membrane.
Features:
  • High impact polystyrene collars are rugged for reliable performance
  • Preassembled, sterile, individually bagged to ensure sample integrity
  • Adapters accommodate No. 8 stoppers for use with 0.5 in. hole in vacuum manifolds or filter flasks
  • 47mm diameter cellulose nitrate membrane is certified for water quality work
  • 250mL sizes are useful when testing beverages that may foam
  • Cat. No. 147-0045 features gray membrane that turns black when wet, making it easier to detect and count growing colonies
Note: Designed for single use only

Includes: Six funnel adapters with each case

WARNING: Cancer – www.P65Warnings.ca.gov
Specifications
Certifications/ComplianceMeet requirements of APHA Standard Methods and EPA requirements for water quality work.
ColorWhite with Black Grid
Diameter (Metric) Filter47 mm
For Use With (Equipment)Filter Manifold, Filtering Flask
Pore Size0.45 μm
Quantity50 Pk.
Capacity (Metric)250 mL
Material (Membrane)Cellulose Nitrate
Product TypeFiltering Funnel
Unit SizeCase of 50