Nunc™ Cell Culture Tubes
Actual product may vary
Nunc™ Cell Culture Tubes
Nunc™ Cell Culture Tubes
Nunc™ Cell Culture Tubes
Thermo Scientific™

Nunc™ Cell Culture Tubes

Perform adherent cell cultures in biotechnology, pharmaceutical and research laboratories with Thermo Scientific™ Nunc™ Cell Culture Tubes.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberClosure TypeVolume (Metric) WorkingShape
146183Screw Cap7 mLRound
145470Push-on Cap7 mLRound
156758Screw Cap3 mLFlat
Catalog number 146183
Price (USD)
811.00
Case of 600
Closure Type:
Screw Cap
Volume (Metric) Working:
7 mL
Shape:
Round
Price (USD)
811.00
Case of 600

Perform adherent cell cultures in biotechnology, pharmaceutical and research laboratories, as well as in the production of vaccines and diagnostic kits with Thermo Scientific™ Nunc™ Cell Culture Tubes.

Features:
  • Polystyrene tubes, polyethylene caps
  • Flat-sided tube provides 5.5cm2 culture area for grow of adherent cells
  • Flat-sided tube allows easy microscopy; a coverslip can be used in the tube
  • Medium retained in the flat-sided tube in horizontal position
  • Treated with Thermo Scientific™ Nunclon™ Delta covering
Warranty: 90 days.
WARNING: Cancer – www.P65Warnings.ca.gov
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Closure ColorWhite
Closure MaterialPolyethylene
DescriptionCell Culture Tube, 7mL
Diameter (Metric)14 mm
No. per Case600
No. per Pack100
ShapeRound
Surface TreatmentNunclon Delta Cell Culture Treated
Volume (Metric) Working7 mL
Closure TypeScrew Cap
ColorNatural
Length (Metric)100 mm
MaterialPolystyrene
Product TypeCulture Tube
SterilitySterile
Unit SizeCase of 600