Nunc™ Non-Treated Multidishes
Thermo Scientific™

Nunc™ Non-Treated Multidishes

Perform suspension cell cultures with Thermo Scientific™ Nunc™ Non-Treated Multidishes.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberNo. of Wells
15020012
14453024
1502396
15078748
1798204
Catalog number 150200
Price (MXN)
-
No. of Wells:
12

Perform suspension cell cultures with Thermo Scientific™ Nunc™ Non-Treated Multidishes.

  • Flat-bottom round wells
  • Excellent optical properties
  • Raised well rims to lower the risk of cross-contamination
  • Lid with notched corners for good fit and easy orientation
  • Sterile and non-pyrogenic
Warranty: 90 days
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
IncludesLid
Length (Metric)128 mm
No. per Case75
No. per Pack1
Product TypeMulti-Well Plate
Volume (Metric) Well2 mL (Well)
Volume (Metric) Working2 mL
Width (Metric)86 mm
No. of Wells12
SterilitySterile
Surface TreatmentUntreated
Well ShapeFlat Bottom (F-well)
Unit SizeCase of 75